Skip to accessibility statement
Free shipping on orders over $99
â—Ź
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
Ă—
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Pipe Fittings & Nipples
PVC Fittings
PVC DWV Fittings
PVC DWV Wyes
4" x 4" x 2" PVC DWV Wye
Brand:
Bluefin
SKU:
PVAY442
Rating:
(6)
Q&A:
(0)
Hover image to zoom
PVAY442 has been discontinued
Discontinued December 5, 2024
This product has been discontinued.
MANUALS (1)
Submittal Sheet
Submittal Sheet
Direct Replacement:
4" x 4" x 2" PVC DWV Wye
Brand:
SKU:
P601-420
(18)
Order by
6PM
, receive 118 byÂ
Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
Slip Connection
4" x 4" x 2"
Description
–
PVC Wye, Non NSF
Note: Check your local plumbing code before using Non NSF DWV Fittings
Specs
–
Size:
4" x 4" x 2"
Application:
Plumbing
Approvals:
Non NSF
Connection Type:
Slip
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Compare Similar Products
Brand
...
Size
...
Application
...
Connection Type
...
CURRENT ITEM
4" x 4" x 2" PVC DWV Wye
SKU:Â
PVAY442
(6)
Bluefin
4" x 4" x 2"
Plumbing
Slip
4" x 4" x 2" PVC DWV Wye
SKU:Â
P601-420
4" x 4" x 2"
Plumbing
Slip
You May Also Need
4" x 4" x 3" PVC DWV Wye
SKU:Â
P601-422
4" PVC DWV Wye
SKU:Â
P600-040
2" PVC DWV 45° Street Elbow
SKU:Â
P323-020
2" PVC DWV 45° Elbow
SKU:Â
P321-020
4" PVC DWV 90° Elbow
SKU:Â
P300-040
4" PVC DWV 45° Elbow
SKU:Â
P321-040
2" PVC DWV P-Trap
SKU:Â
P706X-020
3" x 3" x 2" PVC DWV Wye
SKU:Â
P601-338
32 oz. Medium Body, Medium Set PVC Cement (Clear)
SKU:Â
60020
Hercules
16 oz. Medium Body, Medium Set PVC Cement (Clear)
SKU:Â
60015
Hercules
8 oz. Medium Body, Medium Set PVC Cement (Clear)
SKU:Â
60013
Hercules
4 oz. Medium Body, Medium Set PVC Cement (Clear)
SKU:Â
60003
Hercules
8 oz. Plastic Pipe and Fittings Cleaner (Clear)
SKU:Â
60659
Hercules
8 oz. Medium Body, Fast Set PVC Cement (Blue)
SKU:Â
60253
Hercules
8 oz. Heavy Body, Slow Set PVC Cement (Clear)
SKU:Â
60155
Hercules
16 oz. Plastic Pipe and Fittings Cleaner (Clear)
SKU:Â
60664
Hercules
4 oz. Medium Body, Fast Set Multi-Purpose Cement (Milky)
SKU:Â
60703
Hercules
8 oz. Regular Body, Medium Set PVC Cement (Clear)
SKU:Â
60053
Hercules
Product Reviews
5
out of 6Â reviews
100%
would recommend this product
5
out of 6 Reviews
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
ShowingÂ
1-6
 ofÂ
6
 reviews
Sort: Most Recent
High quality and good price.
I was changing out some old cast iron drainpipe and converting it to PVC. The hubs on this wye fit the PVC pipe securely but not overly tight.
John
Churchville, PA
2 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
Yes i will buy this item again
QUICK EASY, AT A GOOD PRICE
DOG
Brownsburg IN
3 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
Yes i will buy this item again
Great price and quick turn around
Pipe man
Brownsburg IN
3 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
Great Find!
We bought these for use on our farm and they were available in the amount we needed along with being very affordable. We will be a returning customer.
Farm breeder
Baxley, GA
3 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
Proven wrong. Buying more
Took a chance. The price was a little cheap. Surprised they were good quality.
Quest Plumbing Inc
Winston, Ga
3 years ago
Was this review helpful to you?
0
0
Flag this review
Great product fast delivery
not only is it a great product is also the best price I can find, I will recommend this company to my friends to get what they need. thanks.
Jose
North Las Vegas
4 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video