Apply to be a TradeMaster!
Main product image of 1/2" PEX Crimp Ball Valve w/ Hose Drain (Lead Free)
Magnifying glass
Hover image to zoom

1/2" PEX Crimp Ball Valve w/ Hose Drain (Lead Free)

Brand:
Bluefin
SKU:
PXBV050HD
Rating:
(2)
Q&A:
(0)
1/2" PEX Crimp Ball Valve w/ Hose Drain (Lead Free)
Magnifying glass
Hover image to zoom
$24.04 each
In Stock
In Stock
Get 20 Mon, Oct 19
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
PEX Crimp x PEX Crimp Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Standards Met
NSF 372, NSF 61 Standards Met

Description

–
Bluefin Lead Free 1/2" PEX Crimp Ball Valve w/ Hose Drain

Features
  • Lead Free
  • Certifications: UPC/NSF61/NSF 372

Specs

–
Size:

1/2"

Material:

Brass

Features:

Hose Drain

Connection Type:

PEX Crimp x PEX Crimp

Connection Method:

PEX Crimp

Handle Style:

Lever

Lead Free:

Yes

Standards Met:

NSF 372

NSF 61

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Material
Features
Connection Type
Connection Method
CURRENT ITEM
Product Image of 1/2" PEX Crimp Ball Valve w/ Hose Drain (Lead Free)
1/2" PEX Crimp Ball Valve w/ Hose Drain (Lead Free)
SKU: PXBV050HD
(2)
1/2"
Brass
Hose Drain
PEX Crimp x PEX Crimp
PEX Crimp
1/2" PEX Crimp Pro-Pal Ball Valve w/ Drain & Reversible Handle (Lead Free)
SKU: H-10612W
1/2"
Brass
Hose Drain
PEX Crimp x PEX Crimp
PEX Crimp

Product Reviews

2 out of 2 reviews
2
out of 2 Reviews
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
50%
2 star
0%
1 star
50%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I Think The Bad Review Is Based On Wrong Valve

The Expansion Pex Is Bigger Than Reg Pex I Ordered One By Mistake. In A Hurry Oops
Mzepp
Syr Ny
2 years ago
Was this review helpful to you?

Don't buy this valve it does not work on 1/2" PEX

The two nipples that accept the 1/2" PEX are .580" and the ID for PEX is .460" It does not fit
Blair
GA
2 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy