Apply to be a TradeMaster!
Main product image of 1" PEX Crimp Ball Valve w/ Hose Drain (Lead Free)
Magnifying glass
Hover image to zoom

1" PEX Crimp Ball Valve w/ Hose Drain (Lead Free)

Brand:
Bluefin
SKU:
PXBV100HD
Rating:
(2)
Q&A:
(0)
1" PEX Crimp Ball Valve w/ Hose Drain (Lead Free)
Magnifying glass
Hover image to zoom
$38.48 each
In Stock
In Stock
Get 38 Mon, Oct 19
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Connection Type
PEX Crimp x PEX Crimp Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Standards Met
NSF 372, NSF 61 Standards Met

Description

–
Bluefin Lead Free 1" PEX Crimp Ball Valve w/ Hose Drain

Features
  • Lead Free
  • Certifications: UPC/NSF61/NSF 372

Specs

–
Size:

1"

Material:

Brass

Features:

Hose Drain

Connection Method:

PEX Crimp

Connection Type:

PEX Crimp x PEX Crimp

Handle Style:

Lever

Lead Free:

Yes

Standards Met:

NSF 372

NSF 61

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Material
Features
Connection Method
Connection Type
CURRENT ITEM
Product Image of 1" PEX Crimp Ball Valve w/ Hose Drain (Lead Free)
1" PEX Crimp Ball Valve w/ Hose Drain (Lead Free)
SKU: PXBV100HD
(2)
1"
Brass
Hose Drain
PEX Crimp
PEX Crimp x PEX Crimp
1" PEX Crimp Pro-Pal Ball Valve w/ Drain & Reversible Handle (Lead Free)
SKU: H-10614W
1"
Brass
Hose Drain
PEX Crimp
PEX Crimp x PEX Crimp

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Solid product

Good quality excellent price
Capt
Ny
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great products

Supply House has many special products, good pricing, fast delivery.
stan
Bedford, Pa.
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy