Shop Resideo Sale
Main product image of 3/4" PEX Crimp Ball Valve w/ Hose Drain (Lead Free)
Magnifying glass
Hover image to zoom

3/4" PEX Crimp Ball Valve w/ Hose Drain (Lead Free)

Brand:
Bluefin
SKU:
PXBV075HD
Rating:
(3)
Q&A:
(1)
3/4" PEX Crimp Ball Valve w/ Hose Drain (Lead Free)
Magnifying glass
Hover image to zoom
$30.02 each
In Stock
In Stock
Get 97 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
PEX Crimp x PEX Crimp Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Standards Met
NSF 61, NSF 372 Standards Met

Description

–
Bluefin Lead Free 3/4" PEX Crimp Ball Valve w/ Hose Drain

Features
  • Lead Free
  • Certifications: UPC/NSF61/NSF 372

Specs

–
Size:

3/4"

Material:

Brass

Features:

Hose Drain

Connection Method:

PEX Crimp

Connection Type:

PEX Crimp x PEX Crimp

Handle Style:

Lever

Lead Free:

Yes

Standards Met:

NSF 61

NSF 372

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Material
Features
Connection Method
Connection Type
3/4"
Brass
Hose Drain
PEX Crimp
PEX Crimp x PEX Crimp
3/4"
Brass
Hose Drain
PEX Crimp
PEX Crimp x PEX Crimp

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Good quality

Fast shipping
Bucky
Pa
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

easy to install

Combination of shut off valve and drain valve
Top Dog
NY
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality parts

Quality parts very fast delivery. They stand behind their product
Jah
Arkansas
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: I am installing a neutralizer. After I fill it I need to block flow to the rest of the home and flush it for 10 to 15 minutes. Will this valve allow me to do that?

Asked by Ed 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Ed. Closing the handle of this ball valve will allow you to block flow of water through the valve, and from there you can drain the system through the hose drain.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy