Apply to be a TradeMaster!
Main product image of 1-1/4" PEX Full Port Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom

1-1/4" PEX Full Port Ball Valve (Lead Free)

Brand:
Bluefin
SKU:
PXBV125
Rating:
(7)
Q&A:
(0)
1-1/4" PEX Full Port Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom
$19.67 each
In Stock
In Stock
Get 285 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow

MANUALS (2)

Warranty Information
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4"
Product Highlight: Connection Type
PEX Crimp x PEX Crimp Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Standards Met
NSF 61 Standards Met

Description

–
Please note: This fitting is for use with PEX tubing only.

Please Note: This product is susceptible to dezincification and does not hold a high DZR rating. This product should not be used in applications where brass parts may be exposed to hard water (high sulfur or mineral content).

1-1/4" PEX Full Port Ball Valve (Lead Free)

  • Lead free DZR brass material
  • Full port forged brass body
  • Blow out proof brass stem
  • 600 WOG
  • Max Temp: 300°
  • Specs

    –
    Size:

    1-1/4"

    Connection Type:

    PEX Crimp x PEX Crimp

    Material:

    Brass

    Handle Style:

    Lever

    Application:

    Plumbing

    Heating

    Features:

    Standard

    Lead Free:

    Yes

    Standards Met:

    NSF 61

    Brass Alloy:

    C46500

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    1-1/4" PEX x 1-1/4" PEX Brass Coupling (Lead Free)
    SKU: EPCP0114-NL
    Everflow

    Product Reviews

    5 out of 7 reviews
    100% would recommend this product
    5
    out of 7 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-7 of 7 reviews

    Definitely shop again

    Amazing product and work great for me.
    Mian
    Indiana
    9 months ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Pex valves

    Nit only dud we find better quality items but a much cheaper price and delivered on time and very fast
    Na
    South haven
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Awesome

    Love to buy, fast shipping with great price and great service.
    Mian
    IN
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Port ball valve

    Great price & quality, for pex parts this is my go 2 store !
    NIP
    ILL
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Excellent

    Reasonable price and it was in stock and shipped quickly.
    Mian
    Indianapolis
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I will buy whenever I need.

    Very fast shipping, great quality and customer service. I love about product availability.
    Mian
    IN
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I will buy again

    Item was as listed, fast shipping and great price.
    Paul T.
    Tallmadge, OH.
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy