Apply to be a TradeMaster!
Main product image of 1/2" PEX x 1/2" Sweat Ball Valve w/ T-Handle (Lead Free)
Magnifying glass
Hover image to zoom

1/2" PEX x 1/2" Sweat Ball Valve w/ T-Handle (Lead Free)

Brand:
Bluefin
SKU:
PXBVTS050
Rating:
(3)
Q&A:
(0)
1/2" PEX x 1/2" Sweat Ball Valve w/ T-Handle (Lead Free)
Magnifying glass
Hover image to zoom
$8.66 each
BOX UP & SAVE 13%
$75.70 box of 10
$7.57 each
In Stock
In Stock
Get 53 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2" x 1/2"
Product Highlight: Material
Brass
Product Highlight: Fitting System Compatibility
Clamp, Crimp
Product Highlight: Connection Type
C x PEX Connection
Product Highlight: Handle Style
T-Handle
Product Highlight: Lead Free
Yes

Description

–
Please Note: This product is susceptible to dezincification and does not hold a high DZR rating. This product should not be used in applications where brass parts may be exposed to hard water (high sulfur or mineral content).

1/2" PEX x 1/2" Sweat Ball Valve w/ T-Handle (Lead Free)

Specs

–
Application:

Heating

Plumbing

Connection Type:

C x PEX

Connection Method:

PEX

Handle Style:

T-Handle

Material:

Brass

Size:

1/2" x 1/2"

Features:

Standard

Lead Free:

Yes

Fitting System Compatibility:

Clamp

Crimp

Brass Alloy:

C46500

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" Stainless Steel Clamp (100/bag)
SKU: PXCL050
Bluefin

Product Reviews

4.33 out of 3 reviews
67% would recommend this product
4.33
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
33%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Valves are great quality

Great quality
Big G
N Y / N J
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Not sure if I got a lemon or what

Bought two, one had a crack in the handle housing (unclear if it was there when it arrived, but it was definitely there when I went to put the handle back on). SupplyHouse sent a replacement immediately, so great customer service.
DIY from Philly
Philadelphia, PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quick shipping and reasonable prices

Better prices for the same item
EHI
Portland, OR
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy