Apply to be a TradeMaster!
Main product image of 3/8" PEX Crimp Ring (100/bag)
Magnifying glass
Hover image to zoom

3/8" PEX Crimp Ring (100/bag)

Brand:
Bluefin
SKU:
PXCR038
Rating:
(72)
Q&A:
(14)
3/8" PEX Crimp Ring (100/bag)
Magnifying glass
Hover image to zoom
$21.60 each
BOX UP & SAVE 10%
$583.20 box of 30
$19.44 each
In Stock
In Stock
Get 35 Wed, Oct 21
Order by today, receive Wednesday

This item replaces: HCRIMP03

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Standards Met
ASTM F1807 Standards Met
Product Highlight: Fitting System Compatibility
Crimp, Clamp
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Size
3/8"
Product Highlight: Material
Copper
Product Highlight: Max Pressure (PSI)
200 MAX PSI

Description

–
Bluefin crimp fittings are compatible with PEX tubing. Crimp fittings are barbed for installation inside tubing after which a crimp ring or cinch clamp is used to hold the fitting onto the tubing.

Copper PEX rings are crimped using a Crimp Tool to an acceptable diameter then checked by a diameter Go-No-Go Gauge. Copper PEX rings are designed to go over PEX tubing to lock in barbed PEX crimp fittings onto the tubing. High quality material and manufacturing insure a tight seal over PEX tubing using a pex crimping Tool.

Specs

–
Size:

3/8"

Type:

Crimp Ring

Fitting System Compatibility:

Crimp

Clamp

Application:

3/8" PEX

Material:

Copper

Max Pressure (PSI):

200

Warranty:

5 Year

Standards Met:

ASTM F1807

Tubing Compatibility:

PEX

Max Temp (F):

200°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Size
Type
Fitting System Compatibility
Application
CURRENT ITEM
Product Image of 3/8" PEX Crimp Ring (100/bag)
3/8" PEX Crimp Ring (100/bag)
SKU: PXCR038
(72)
3/8"
Crimp Ring
Crimp
Clamp
3/8" PEX
3/8"
Crimp Ring
Crimp
3/8" PEX
3/8"
Crimp Ring
Crimp
Clamp
3/8" PEX

You May Also Need

3/8" PEX x 3/8" PEX DZR Brass 90 Elbow (Lead Free)
SKU: PXE038-DZR
Bluefin

Product Reviews

4.47 out of 72 reviews
89% would recommend this product
4.47
out of 72 Reviews
89% would recommend this product
WRITE A REVIEW
5 star
79%
4 star
8%
3 star
1%
2 star
3%
1 star
8%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Pex crimp rings

Are you really reading a review about crimp rings? It must be late. Go to bed. These withstand pressure. Apparently, you are under a lot of pressure because you are reading a review about crimp rings. Go to bed before you blow a seal.
VS

Most Liked Negative Review

1" Crimp rings don't crimp properly.

I was adding some plumbing into my existing house with Type-A pex, but I went with Rifeng type B pex for my work due to the price. I used Rifling pipe, fittings, and crimp rings. I did a few 3/4" crimps, and they were fine! However, the 1" crimps are impossible. Every one of them crimps oval. I even got to the point where I bought a different crimp tool, and had the same result. The crimps are level and even all the way around, but they just don't crimp evenly. They pass the go no go gauge if I put it on the crimp ring a certain way, but if I turn the gauge, it won't turn. Very dissapointed in these.
Showing 1-10 of 72 reviews

Oily

The rings are coated with an oil that leaves a mess on everything. Also had issues with some of the rings being oversized and crimpers wouldn't close around them properly.
Thomas
Lancaster PA
2 months ago
Was this review helpful to you?

Get a cleaner alternative

Good price, but coated with stubborn dark oil that's like thread cutting oil. Not worth saving a few dollars to have to spend time cleaning them. If you leave these rings uncleaned, the oil eventually gets all over your fingers, the pipework, and the outcome looks messy, especially on white pipe. Not a one off. I bought a second bag, thinking the first bag was just a dirty batch. At least they work fine.
Wyandotte
Mountain View, CA
6 months ago
Was this review helpful to you?

Good quality supplies

pex plumbing
rick
MI
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes I would buy this product again

they work great and they fit the pex piping
recon
lufkin
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Extremly hard to crimp

We normally don't have a issue with crimp rings, but we have received some that take two hands to crimp the ring. Then the final crimp doesn't look right.
Geraldine
Orlando Florida
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Pex products

I use these every day on the job and sometimes I have to buy from local stores, cost base difference is sometimes 40-50% less and with the same quality of product.
PlumbBob
FL
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

thank you for being the source to go to in upgrading my plumbing tools and parts
mack
Huachuca City , Az 85616
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would NOT buy again

For some reason, unknown to me, these crimp rings are covered in some black substance. My guess is corrosion inhibitor. This makes for a dirty, oily installation. They seem a bit oversized and does not fit in my crimp tool very well either which causes issues.
Tim
East Palestine, Ohio
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

We've been using these for years.

Great product and price, no callbacks or issues with the rings.
Storsberg Plumbing
Long Beach Island, NJ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good pricing

It came the next day, all in good shape.
screendiver
Centre Co. PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

14 Questions
14 Questions
ASK A QUESTION

Q: Are these compatible with 3/8 polybutylene tubing?

Asked by Russell 4 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Russell. No, these are for use with 3/8" PEX tubing only. You would specifically need to use 3/8" polybutylene rings, which unfortunately we do not currently sell by themselves.

Was this review helpful to you?

Q: Is the crimp system suitable for use with hot water heating installations? If so, how about with a glycol water mix?

Asked by mojo jojo 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, the crimp connection system is suitable for hot water installation. The max temp would be 200 degrees F.

Was this review helpful to you?
-

the pex crimp system is compatible with cold water, hot water, and glycol. all pex tube is ok for hot or cold water. they are available in colors to identify use. there is special tube for in floor glycol heating, but crimp is the same. there are other crimp or connectors that work with pex that commercial plumbers use that require special equipment. I am not a plumber by trade but have used pex ring connector system for years and feel it is the only way to go. I have never had a problem. you should however by quality crimpers and check your connections with a guage to insure a proper crimp. hope this helps.

Was this review helpful to you?
-

I used them on my whole house cold and hot water 5yrs ago no probs. I don't know about glycol

Was this review helpful to you?
- Klap

Yes it is. Has been used in Europe for many years.

Was this review helpful to you?

Q: what is the difference between pex a & pex b

Asked by rich 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

This link http://screencast.com/t/Wz0qoYtV3A will have the differences between A and B.

Was this review helpful to you?

Q: can I use this 1/2"pex crimp ring with appllo vegia crimping tool?

Asked by eric 12 years ago

Add your answer

* Required Field
-

Yes all crimp tools are universal.

Was this review helpful to you?

Q: can it be used under ground?

Asked by travis 13 years ago

Add your answer

* Required Field
- JayC

It is not recommended to have any fittings under ground. With that said, I believe that the pex crimp fittings will do as well as any other fittings in a direct burial situation. Take care to bury the whole pipeline in clean sand free of stones. You may want to use some 2" vinyl tape on the fittings to help with moisture protection, but I'm not sure that's really needed. Thanks, J Jay Clark - Managing Partner Critical Infrastructure Mapping LLC

Was this review helpful to you?
-

Yes, as with any metal underground it would always be best to put a sleeve over it.

Was this review helpful to you?

Q: Do you measure the outside diameter of the ring or the insde?

Asked by dave 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Crimp rings are sized based on the nominal size of the PEX with which they are compatible. This 5/8" ring (part HCRIMP06) works with 5/8" PEX. 5/8" PEX has a .574" inside diameter and a .750" outside diameter.

Was this review helpful to you?
-

It's the size of the piping that it fits on. The ring diameter has nothing to do with the size.

Was this review helpful to you?
-

if it's a 1/2" crimp ring it will fit on 1/2" pex. The crimp ring slides over the pex, so even the ID is a bit bigger than 1/2", but it gets squashed there and will fit.

Was this review helpful to you?
-

Dave, The ring is sold as a match to pex pipe which comes in standard sizes of 3/8, 1/2, 3/4, and 1" sizes. Normally, pipe is sold with the measurement meaning the inside diameter (or ID) as it is referred to. The crimp ring will have and inside diameter that will be a little bit larger than the OD (outside diameter) of the pex pipe. Whatever size pipe you feel you need for fluid transport (as listed earlier) you buy the crimps to match. They are not sold by their actual size but for the pipe they are used on.

Was this review helpful to you?
-

Typically you buy the crimp rings depending on the size of pipe you are using it on. If you have 5/8" PEX then buy 5/8" crimp rings. If you are using them for something besides PEX (which I wouldn't reccomend) typically PEX sizes are mesured by outer diamter, and crimp rings are designed to fit over the outside of the pipe, so a 5/8" crimp ring would have an inside diameter of 5/8"

Was this review helpful to you?

Q: The 1" copper crimp ring says in the description it is designed for use with the Watts clamping tool but I don't see a Watts tool capable of handling the 1" ring. Can the Viega tool be used with the 1" copper crimp ring?

Asked by zgombici 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

These rings will work with any standard PEX crimping tool, any standard 1" PEX tubing, and any standard 1" PEX crimp fittings.

Was this review helpful to you?
-

These rings are universal. I used following tool with several brands of copper rings: http://www.pexsupply.com/HydroPEX-CRIMPTOOL-15-Crimp-All-3-8-3-4-Combo-Tool- Kit Worked very well for all sizes.

Was this review helpful to you?
-

I used a pex crimp tool that i got from Lowes. I think the brand is Apollo. It worked fine for me.

Was this review helpful to you?
-

no

Was this review helpful to you?
-

I use the Apollo crimper, and they work just fine. I see no reason the Viega wouldn't work just as well.

Was this review helpful to you?
-

Viega tool can be used with the copper rings. I did my whole house using this system with the half inch. The one inch tool is just more expensive. Sent from my iPhone

Was this review helpful to you?

Q: Will these rings fit over wirsbo aquapex tubing?

Asked by Anonymous 15 years ago

Add your answer

* Required Field
- Another PexSupply Customer

Yes Sent from my iPhone

Was this review helpful to you?
- Another PexSupply Customer

Yes, I believe aquaPEX is not the oxygen barrier, so it should work. You will need a crimping tool to crimp them down.

Was this review helpful to you?
- Another PexSupply Customer

Yes, the Wirsbo Aquapex tubing fits standard copper compression rings. Aquapex is a very high-quality tubing well suited to compression fittings. I have had no problems in three years of use, even though parts of the lines have frozen solid several times. -- Sent from my HP TouchPad

Was this review helpful to you?
- Another PexSupply Customer

Yes, they will. As always, check the crimp with your go/no go gauge. Sent from my Motorola Smartphone on the Now Network from Sprint!

Was this review helpful to you?

Q: I need to connect 1 1/4" Pex Piping to 1 1/4" Copper Pipe for hotwater boiler system. What do I use to connect the two together, and how come I cannot find any crimp rings and /or Crimping Pliers for 1 1/4".

Asked by Bendit 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Crimp fittings are not available for 1-1/4" PEX. You may want to consider ProPEX fittings (only compatible with PEX-A) or the 1-1/4" WIPEX fitting.

Was this review helpful to you?

Q: Please clarify what toilet swivel adapter is.

Asked by Tony 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

A toilet swivel adapter is a fitting that allows you to crimp PEX tubing to the toilet supply.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy