Apply to be a TradeMaster!
Main product image of 1" PEX x 1" PEX Brass 90 Elbow (Lead Free)
Magnifying glass
Hover image to zoom
1" PEX x 1" PEX Brass 90 Elbow (Lead Free)
Magnifying glass
Hover image to zoom
PXE100 has been discontinued
Discontinued February 22, 2023
This product was discontinued by the manufacturer.
Direct Replacement:
1" PEX x 1" PEX DZR Brass 90 Elbow (Lead Free)
Brand:
Bluefin
SKU:PXE100-DZR
(86)
Order by 6PM, receive 5255 by Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Clamp, Crimp
Product Highlight: Standards Met
ASTM F1807 Standards Met
Product Highlight: Lead Free
Yes

Description

–
Please Note: This product is susceptible to dezincification and does not hold a high DZR rating. This product should not be used in applications where brass parts may be exposed to hard water (high sulfur or mineral content).

A poly PEX or copper equivalent can be used in applications with hard water conditions.


Bluefin Lead Free Brass Elbows make PEX to PEX elbow connections for PEX Tubing. This PEX fitting may be used with the stainless steel clamping system or the copper crimp ring system.

Specs

–
Size:

1"

Material:

Brass

Brass Alloy:

C46500

Lead Free:

Yes

Standards Met:

ASTM F1807

Application:

Plumbing

Heating

Max Pressure (PSI):

200

Fitting System Compatibility:

Clamp

Crimp

Tubing Compatibility:

PEX

Max Temp (F):

200°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Size
Material
Standards Met
Max Pressure (PSI)
Fitting System Compatibility
CURRENT ITEM
Product Image of 1" PEX x 1" PEX Brass 90 Elbow (Lead Free)
1" PEX x 1" PEX Brass 90 Elbow (Lead Free)
SKU: PXE100
(86)
1"
Brass
ASTM F1807
200
Clamp
Crimp
1"
PolyAlloy
ASTM F877
ASTM F2159
NSF-PW
CSA B137.5
100
Crimp
Clamp
1"
PolyAlloy
NSF
ASTM F1807
ASTM F877
200
Clamp
Crimp
1"
PolyAlloy
CSA B137.5
ASTM F2159
ASTM F877
NSF 372
NSF 61
NSF 14
200
Clamp
Crimp

You May Also Need

Product Reviews

4.95 out of 86 reviews
99% would recommend this product
4.95
out of 86 Reviews
99% would recommend this product
WRITE A REVIEW
5 star
99%
4 star
0%
3 star
0%
2 star
0%
1 star
1%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Great PEX inventory, I look here first

They're excellent plumbing fittings! Some concern about brass longevity in different types of water.
VS

Most Liked Negative Review

Dezincification brass and it will fail!

A lot of the Bluefin brass crimp fitting if not all of them are made with dezincification brass. There have been multiple class action lawsuits dating back 15 years against this kind of brass. Expect it to fail prematurely. I'm shocked that supplyhouse even carries this low quality garbage!
Showing 1-10 of 86 reviews

Yes

Great service
Bob E
Arkansas
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

This product is easy to use and for some reason getting hard to find locally, when needing only 1 or 2 parts.
Rog
Arvada, Co
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great

They fit, they don't leak, and they seem to be much stronger than the plastic counterparts, so….
Tom
Mebane, NC
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great fitting at a great price

we have installed 1,000s at this point with zero issues
Warehoiuse
Hampton
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product

What can you really say about a pex fitting?
Jayrco698
Wantagh NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product

What can you really say about a pex fitting?
Jayrco698
Wantagh NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy to use PEX elbow

I like the ribbed compression ring PEX connections. I spent money for a hand crimper. I have made lots of connections and never a leak. They assemble very fast.
Ed
Plainfield, VT
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would by this again

These are nice and strong and I've not ever had any leaks with them I've been using them for over 20 years now no call backs
DL
Vandalia Ohio
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect

Great service ! Quick shipping !
Vietnam2
CT
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Brass fitting

Great quality
Tom
Woodsfield Ohio
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

8 Questions
8 Questions
ASK A QUESTION

Q: Are the Bluefin pex fittings (crimp style, lead free) made from DRZ brass? What details can you give me about the type of brass used and manufacturing process. example:. forged or casted, ECO brass, certifications, ect...

Asked by SteveO 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

No, they are yellow brass C46500.

Was this review helpful to you?

Q: Can I use this fitting with SharkBite brand pipe?

Asked by Samuel 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, PEX crimp fittings are compatible with any brand of standard PEX tubing.

Was this review helpful to you?
-

Yes. Dan

Was this review helpful to you?
-

Yes you can Samuel, A couple of years ago while running short of "Uponor" 1/2" Pex tubing, I bought from Home Depot a 10ft length of Shark Bite to finish the job. It works perfectly. (I prefer the Uponor brand, it is more flexible and looks better) Glad I can help. Gilbert Baures. Portland Oregon.

Was this review helpful to you?
- JayC

As long as it's 1/2" pex pipe you can. The brand should not matter. Jay Clark

Was this review helpful to you?
-

Yes all PEX tubing is universal. Doesn't matter what the name brand is.

Was this review helpful to you?

Q: I'm replacing 1" copper heating pipes with 1" pex. If I use these fittings will they restrict the water flow too much?

Asked by Chris PA 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

PEX tubing has a smaller inside diameter than copper, but it can often make up for any flow reductions because of the smoothness of the pipe and the fact that fewer fittings are normally required. A few fittings here and there likely would not have any noticeable impact on flow, but we would advise that you take advantage of PEX's flexibility and avoid fittings whenever you can.

Was this review helpful to you?
-

Will have little effect if any, look at Bernoulli's equation Small restriction will have fast velocity.

Was this review helpful to you?
-

I am not a plumber, just a DIY guy. I have never noticed any change in flow between 1" copper versus 1" Pex; they should flow about the same if both 1", thanks - Ed

Was this review helpful to you?

Q: Can I use Viega Collars with the Viega crimp tool with this fitting?

Asked by Contractor NY 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, you can.

Was this review helpful to you?

Q: what is the minium bend radius for the 1 inch tubing? I plan to instll under flooring with 16 inch centers.

Asked by mark 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The minimum bend radius of any PEX is 6 times the outside diameter.

Was this review helpful to you?

Q: What is the head loss or equivalent length of one of these?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The 1/2" x 1/2" elbow is equivalent to 1.55 feet of PEX.

Was this review helpful to you?

Q: Will this fitting work with Pex-Al-Pex tubing or do I have to use something different? If so, what type of fitting is it and what type of tool is required to fasten?

Asked by datakman 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This fitting does not work with PEX-AL-PEX tubing. You can use MP859 or the MultiPress fitting system which will require a MultiPress tool. Take a look at this link: http://www.pexsupply.com/Multipress-MLC-PEX-AL-PEX-Fittings-1533000

Was this review helpful to you?

Q: Can you use the propex ring with this elbow?

Asked by ChicS 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

No, you cannot use the ProPEX ring with this elbow. This elbow must be used with one of the crimp or clamp tools. Here is an elbow that will work with the ProPEX system: http://www.pexsupply.com/Wirsbo-Uponor-Q4760500-ProPEX-EP-Elbow-1-2-PEX-x-1-2-PEX-2316000-p

Was this review helpful to you?