Apply to be a TradeMaster!
Filter menu expanded

Filters

11 items
Reset

SORT

Product Availability
–

Show In Stock Only (11)

Size
–

1/2" (5)
3/4" (6)
1" (2)
3/8" (1)

Price Range
–

Under $1 (4)
$1 to $5 (7)

Poly PEX Crimp Elbows

Help Face
Need a little help?
11 items
Grid
List
Compare
Product Image of 3/8" Poly PEX Crimp Elbow
3/8" Poly PEX Crimp Elbow
SKU: PXLE038
Bluefin
SKU: PXLE038
Brand: Bluefin
(17)
$0.62 each
BOX UP & SAVE 11%
$27.50 box of 50
$0.55 each
In Stock
Get 948 by Mon, Nov 23
In Stock
Get 948 by Mon, Nov 23
Compare
Product Image of 1/2" Poly PEX Crimp Elbow
1/2" Poly PEX Crimp Elbow
SKU: PXLE050
Bluefin
SKU: PXLE050
Brand: Bluefin
(17)
$0.55 each
BOX UP & SAVE 18%
$22.50 box of 50
$0.45 each
In Stock
Get 34,503 by Mon, Nov 23
In Stock
Get 34,503 by Mon, Nov 23
Compare
Product Image of 3/4" Poly PEX Crimp Elbow
3/4" Poly PEX Crimp Elbow
SKU: PXLE075
Bluefin
SKU: PXLE075
Brand: Bluefin
(17)
$1.07 each
BOX UP & SAVE 11%
$23.75 box of 25
$0.95 each
In Stock
Get 20,466 by Mon, Nov 23
In Stock
Get 20,466 by Mon, Nov 23
Compare
Product Image of 3/4" Poly PEX Crimp Elbow
3/4" Poly PEX Crimp Elbow
SKU: 710P-E07
Boshart
SKU: 710P-E07
Brand: Boshart
$1.19 each
BOX UP & SAVE 12%
$26.25 box of 25
$1.05 each
In Stock
Get 6,163 by Mon, Nov 23
In Stock
Get 6,163 by Mon, Nov 23
Compare
Product Image of 3/4" PolyAlloy PEX Crimp Elbow
3/4" PolyAlloy PEX Crimp Elbow
SKU: PPLN0034
Everflow
SKU: PPLN0034
Brand: Everflow
(2)
$1.50 each
BOX UP & SAVE 12%
$33.00 box of 25
$1.32 each
In Stock
Get 1,074 by Mon, Nov 23
In Stock
Get 1,074 by Mon, Nov 23
Compare
Product Image of 1" Poly PEX Crimp Elbow
1" Poly PEX Crimp Elbow
SKU: PXLE100
Bluefin
SKU: PXLE100
Brand: Bluefin
(17)
$2.91 each
BOX UP & SAVE 15%
$24.70 box of 10
$2.47 each
In Stock
Get 5,879 by Mon, Nov 23
In Stock
Get 5,879 by Mon, Nov 23
Compare
Product Image of 1" PolyAlloy PEX Crimp Elbow
1" PolyAlloy PEX Crimp Elbow
SKU: PPLN0100
Everflow
SKU: PPLN0100
Brand: Everflow
$3.07 each
BOX UP & SAVE 10%
$27.50 box of 10
$2.75 each
In Stock
Get 4,624 by Mon, Nov 23
In Stock
Get 4,624 by Mon, Nov 23
Compare
Product Image of 3/4" x 1/2" Poly PEX Crimp Elbow
3/4" x 1/2" Poly PEX Crimp Elbow
SKU: PXLE075-050
Bluefin
SKU: PXLE075-050
Brand: Bluefin
(17)
$0.77 each
BOX UP & SAVE 16%
$16.25 box of 25
$0.65 each
In Stock
Get 819 by Mon, Nov 23
In Stock
Get 819 by Mon, Nov 23
Compare
Product Image of 3/4" x 1/2" Poly PEX Crimp Elbow
3/4" x 1/2" Poly PEX Crimp Elbow
SKU: 710P-E0705
Boshart
SKU: 710P-E0705
Brand: Boshart
$1.36 each
BOX UP & SAVE 8%
$31.25 box of 25
$1.25 each
In Stock
Get 78 by Mon, Nov 23
In Stock
Get 78 by Mon, Nov 23
Compare
Product Image of 3/4" x 1/2" PolyAlloy PEX Crimp Elbow
3/4" x 1/2" PolyAlloy PEX Crimp Elbow
SKU: PPRL3412
Everflow
SKU: PPRL3412
Brand: Everflow
$1.08 each
BOX UP & SAVE 11%
$24.00 box of 25
$0.96 each
In Stock
Get 25 by Wed, Nov 25
In Stock
Get 25 by Wed, Nov 25
Compare
Product Image of 1/2" PolyAlloy PEX Crimp Elbow
1/2" PolyAlloy PEX Crimp Elbow
SKU: PPLN0012
Everflow
SKU: PPLN0012
Brand: Everflow
(2)
$0.76 each
BOX UP & SAVE 14%
$32.50 box of 50
$0.65 each
In Stock
Get 105 by Mon, Nov 23
In Stock
Get 105 by Mon, Nov 23
Resources
FAQs, Manuals & Videos
Videos
Articles
More About Poly PEX Crimp Elbows

Poly PEX crimp elbows are elbow fittings that turn a PEX tubing run using the crimp connection method. The Bluefin elbows in the catalog sample come in 1/2", 3/4" and 1" sizes, plus a 3/4" x 1/2" size, and each lists CSA B137.5 and ASTM F2159 as standards met. The Boshart 3/4" Poly PEX Crimp Elbow carries a pressure rating of 100 PSI at 180°F and is lead free certified. The Boshart listing also names ASTM F877 as a standard met. The Boshart elbow is meant to be installed with regular PEX crimp rings. Plumbers and installers can compare brands, sizes and listed standards across the category to find the elbow that fits the tubing on the job. Matching the size, standard and crimp ring system to the tubing before ordering keeps the joint reliable and the install on schedule.

Subcategories

  • Bluefin Poly PEX Crimp Elbows: Bluefin elbows in 1/2", 3/4" and 1" sizes list CSA B137.5 and ASTM F2159 as standards met. Each is listed with a PEX Crimp thread type. Installers use them to make crimp connections at a change of direction in PEX tubing runs. Match the elbow size to the tubing size before ordering.
  • Boshart Poly PEX Crimp Elbows: The Boshart 3/4" elbow is lead free certified and carries a pressure rating of 100 PSI at 180°F. Its description lists certification to ASTM F2159/F877, NSF-PW and CSA B137.5. The elbow can be used with PEX tubing manufactured to ASTM Standard F876-877 and is meant to be installed with regular PEX crimp rings. Installers working with that tubing and ring style use it for turns in the line.
  • 3/4" x 1/2" Mixed Size Poly PEX Crimp Elbows: The Bluefin 3/4" x 1/2" Poly PEX Crimp Elbow lists both 3/4" and 1/2" PEX sizes. It lists CSA B137.5 and ASTM F2159 as standards met. Installers use a mixed size elbow when the run changes tubing size at a turn. Confirm both sizes against the tubing before ordering.

Buying Guide

Start with the tubing. Crimp elbows connect PEX tubing with crimp rings, so confirm the tubing size and standard before comparing models. The Boshart 3/4" elbow is described for use with PEX tubing manufactured to ASTM Standard F876-877, and the Bluefin elbows list CSA B137.5 and ASTM F2159. Next, match the elbow size to the line. The Bluefin elbows in the catalog sample cover 1/2", 3/4" and 1" sizes plus a 3/4" x 1/2" size, and the Boshart elbow is a 3/4" size. Then check the ratings the job requires. The Boshart 3/4" elbow is lead free certified and rated at 100 PSI at 180°F. Ratings belong to the named model, so read the product page for the exact elbow being ordered instead of assuming one rating applies to every elbow in the category. After that, confirm the crimp system. The Boshart description calls for regular PEX crimp rings, and the Bluefin elbows list a PEX Crimp thread type. Use rings and tools that match the fitting system on the job. Finally, compare brands. Both Bluefin and Boshart appear among the Poly PEX crimp elbows in the catalog sample, so contractors can choose the brand that matches the rest of the fittings on the project. Record the size, brand and standard on the job sheet so later repairs match the original work.

Frequently Asked Questions

What pressure and temperature rating do Poly PEX crimp elbows have?

Ratings depend on the model. The Boshart 3/4" Poly PEX Crimp Elbow is listed at 100 PSI at 180°F. Read the product page for the rating on any other Poly PEX crimp elbow before ordering.

What crimp rings go with these elbows?

The Boshart 3/4" Poly PEX Crimp Elbow is described as installed with regular PEX crimp rings. For other Poly PEX crimp elbows, such as the Bluefin models listed with a PEX Crimp thread type, confirm the ring and tool requirements on the product page.

What sizes do Poly PEX crimp elbows come in?

The catalog sample shows Bluefin Poly PEX crimp elbows in 1/2", 3/4" and 1" sizes, plus a 3/4" x 1/2" size. The Boshart elbow in the sample is 3/4". The category page shows the full range.

Are Poly PEX crimp elbows lead free?

The Boshart 3/4" Poly PEX Crimp Elbow is listed as lead free certified. Lead free status is a model level detail, so confirm it on the product page for any other Poly PEX crimp elbow.

Which standards do Poly PEX crimp elbows meet?

The Bluefin Poly PEX crimp elbows in the sample list CSA B137.5 and ASTM F2159. The Boshart 3/4" elbow lists ASTM F877 as a standard met, and its description names ASTM F2159/F877, NSF-PW and CSA B137.5. Confirm the standard the job requires against the product page.

Didn't find what you're looking for? 
Let us know
.