Apply to be a TradeMaster!
Main product image of 1" Poly PEX Crimp x 1" NPT Male Adapter
Magnifying glass
Hover image to zoom
1" Poly PEX Crimp x 1" NPT Male Adapter
Magnifying glass
Hover image to zoom
$2.95 each
BOX UP & SAVE 15%
$25.00 box of 10
$2.50 each
In Stock
In Stock
Get 2,481 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow

MANUALS (2)


This item replaces: 4021010

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Material
PolyAlloy
Product Highlight: Standards Met
NSF 372, NSF 61, NSF 14, ASTM F877, ASTM F2159, CSA B137.5 Standards Met
Product Highlight: Thread Type
Male Thread Type
Product Highlight: Max Temp (F)
180°F Max Temp
Product Highlight: Max Pressure (PSI)
100 MAX PSI

Specs

–
Thread Type:

Male

Size:

1"

Max Temp (F):

180°F

Standards Met:

NSF 372

NSF 61

NSF 14

ASTM F877

ASTM F2159

CSA B137.5

Max Pressure (PSI):

100

Lead Free:

Yes

Material:

PolyAlloy

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Thread Type
Size
Max Temp (F)
Standards Met
Max Pressure (PSI)
CURRENT ITEM
Product Image of 1" Poly PEX Crimp x 1" NPT Male Adapter
1" Poly PEX Crimp x 1" NPT Male Adapter
SKU: PXLM100
(6)
Male
1"
180°F
NSF 372
NSF 61
NSF 14
ASTM F877
ASTM F2159
CSA B137.5
100
Male
1"
180°F
ASTM F877
ASTM F2159
CSA B137.5
100
Male
1"
200°F
ASTM F1807
200
PEX Crimp x MNPT
Male
1"
200°F
ASTM F1807
200

You May Also Need

Product Reviews

5 out of 6 reviews
100% would recommend this product
5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-6 of 6 reviews

I would buy this again

Exactly what I needed. Looked all over internet and supply house was the only place that sold it separately and at much less the cost per unit
FishMan
Michigan
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this fitting again from Supply House

I used these fittings on my water softener install. So far so good. Great selection of poly water fittings.
Jaxson370
Speedwell, Tennessee
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fittings

Good product
Mll
Pittsboro NC
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great for well cap install.

I recently used this adapter to bring wiring into a new well cap. The wire for the well pump was in 1in poly pipe, so this adapter made it a breeze for a clean install.
Jess
Severance NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product

I have had trouble acquiring these fittings locally. Thank you all for your speedy fulfillment of my order.
Man dont
Donna ,Tx
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product but....

I install many plastic filter housings and this fitting is a winner to connect them to PEX. The problem arouse from the shipping department putting the wrong fittings in the box to me. Not once but twice! The problem was finally rectified and I believe Supply House is a good company with fast shipping and friendly customer service.
Water Fixer AL
Spokane, Washington
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy