Apply to be a TradeMaster!
Main product image of 1" Poly PEX Crimp Test Plug
Magnifying glass
Hover image to zoom
1" Poly PEX Crimp Test Plug
Magnifying glass
Hover image to zoom
$0.81 each
BOX UP & SAVE 23%
$15.50 box of 25
$0.62 each
In Stock
In Stock
Get 52 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow

This item replaces: 2239616989800, 710P-P10, PPPL0100, 4041000

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Material
PolyAlloy
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Crimp, Clamp
Product Highlight: Standards Met
CSA B137.5, ASTM F2159, NSF 61, ASTM F877, NSF 372, NSF 14 Standards Met
Product Highlight: Max Pressure (PSI)
200 MAX PSI

Specs

–
Size:

1"

PEX Size:

1"

Standards Met:

CSA B137.5

ASTM F2159

NSF 61

ASTM F877

NSF 372

NSF 14

Material:

PolyAlloy

Application:

Plumbing

Heating

Max Pressure (PSI):

200

Fitting System Compatibility:

Crimp

Clamp

Tubing Compatibility:

PEX

Max Temp (F):

200°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

Compare Similar Products

Brand
Size
Standards Met
Max Pressure (PSI)
Fitting System Compatibility
Tubing Compatibility
CURRENT ITEM
Product Image of 1" Poly PEX Crimp Test Plug
1" Poly PEX Crimp Test Plug
SKU: PXLP100
(1)
1"
CSA B137.5
ASTM F2159
NSF 61
ASTM F877
NSF 372
NSF 14
200
Crimp
Clamp
PEX
1"
NSF
ASTM F1807
ASTM F877
200
Crimp
Clamp
PEX
1"
ASTM F1807
200
Clamp
Crimp
PEX
1"
ASTM F877
ASTM F2159
CSA B137.5
100
Clamp
Crimp
PEX

You May Also Need

Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-1 of 1 reviews

They are not 1 inch as labeled

These are 7/8 diameter plugs with 1 inch head
Scotty
Milford MI
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy