Apply to be a TradeMaster!
Main product image of 3/4" Poly PEX Crimp Test Plug
Magnifying glass
Hover image to zoom

3/4" Poly PEX Crimp Test Plug

Brand:
Bluefin
SKU:
PXLP075
Rating:
(1)
Q&A:
(0)
3/4" Poly PEX Crimp Test Plug
Magnifying glass
Hover image to zoom
$0.54 each
BOX UP & SAVE 9%
$24.50 box of 50
$0.49 each
In Stock
In Stock
Get 2,031 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow

This item replaces: PPPL0034

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
PolyAlloy
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Clamp, Crimp
Product Highlight: Standards Met
CSA B137.5, ASTM F2159, NSF 14, ASTM F877, NSF 372, NSF 61 Standards Met
Product Highlight: Max Pressure (PSI)
200 MAX PSI

Description

–

PXLP075 is a 3/4" Poly PEX Crimp Test Plug manufactured by Bluefin.

Specs

–
Size:

3/4"

PEX Size:

3/4"

Standards Met:

CSA B137.5

ASTM F2159

NSF 14

ASTM F877

NSF 372

NSF 61

Material:

PolyAlloy

Application:

Heating

Plumbing

Max Pressure (PSI):

200

Fitting System Compatibility:

Clamp

Crimp

Tubing Compatibility:

PEX

Max Temp (F):

200°F

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Standards Met
Max Pressure (PSI)
Fitting System Compatibility
Tubing Compatibility
CURRENT ITEM
3/4"
CSA B137.5
ASTM F2159
NSF 14
ASTM F877
NSF 372
NSF 61
200
Clamp
Crimp
PEX
3/4"
ASTM F877
ASTM F2159
CSA B137.5
100
Crimp
Clamp
PEX
3/4"
ASTM F1807
200
Clamp
Crimp
PEX
3/4"
NSF
ASTM F1807
ASTM F877
200
Crimp
Clamp
PEX

You May Also Need

1/2" Poly PEX Crimp Tee
SKU: PXLT050
Bluefin

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I have bought quite a few of these!

I put this on a 15-18" pex pipe - and they work as a plug. For final, I cut most of it off leaving a 14-17" line on it and use it again. 4 stars - one was leaking after install...
RetiredWNC
WNC
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy