
Please Note: This product is susceptible to dezincification and does not hold a high DZR rating. This product should not be used in applications where brass parts may be exposed to hard water (high sulfur or mineral content).
Click here for a suggested alternative for applications with hard water conditions.
Bluefin Lead Free Brass Male Sweat Copper Fitting Adapters connects PEX to Copper Fittings. This PEX fitting may be used with the stainless steel clamping system or the copper crimp ring system.
| Size: | 3/8" 3/8" x 1/2" 1/2" |
|---|---|
| Lead Free: | Yes |
| Material: | Brass |
| Brass Alloy: | C46500 |
| Application: | Heating Plumbing |
| Max Pressure (PSI): | 200 |
| Warranty: | 5 Year |
| Standards Met: | ASTM F1807 |
| Fitting System Compatibility: | Crimp Clamp |
| Tubing Compatibility: | PEX |
| Max Temp (F): | 200°F |
The sweat side is a male connection.
Sorry, No.
This one looks like "STREET fitting" on the sweat side. So, it will fit inside the copper fitting or valve.
The rifeng crimp fittings will work on any brand of standard pex tubing, zurn included.
Part H023850 connects 3/8" PEX to 1/2" copper pipe. It fits over the copper pipe. Part H063850 connects 3/8" PEX to a 1/2" copper fitting (which presumably would be connected to copper pipe on the other side). It goes inside the copper fitting, meaning that it is the same size as 1/2" copper pipe.
Part H060750 is 3/4" male sweat (goes into a 3/4" copper fitting).
Rifeng offers this unit with a 1/2" male thread (part number H030500).
One side of the adapter is attached to the PEX tubing by using the CLAMP or CRIMP tool. The other side goes inside the copper fitting and then onto the copper pipe. It does not get soldered onto the copper pipe.