Apply to be a TradeMaster!
Main product image of 3/8" PEX Crimp Copper Stub Out Elbow w/ Ear (3-1/2" x 8")
Magnifying glass
Hover image to zoom

3/8" PEX Crimp Copper Stub Out Elbow w/ Ear (3-1/2" x 8")

Brand:
Bluefin
SKU:
PXSO38-35X8E
Rating:
(23)
Q&A:
(0)
3/8" PEX Crimp Copper Stub Out Elbow w/ Ear (3-1/2" x 8")
Magnifying glass
Hover image to zoom
$8.54 each
BOX UP & SAVE 18%
$69.80 box of 10
$6.98 each
In Stock
In Stock
Get 72 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"

Description

–
3/8" PEX Crimp Copper Stub Out Elbow w/ Ear (3-1/2" x 8")

Features:
  • Application: Plumbing
  • Material: Copper
  • CUPC, NSF/ANSI/CAN 61
  • Lead Free

Specs

–
Size:

3/8"

Application:

Plumbing

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Application

You May Also Need

Product Reviews

3.3 out of 23 reviews
52% would recommend this product
3.3
out of 23 Reviews
52% would recommend this product
WRITE A REVIEW
5 star
43%
4 star
9%
3 star
9%
2 star
13%
1 star
26%
WRITE A REVIEW

Most Liked Positive Review

Good product good price

As usual from Supply House, quality product, accurate and quick delivery and much better price than the local hardware store. If you dont have a plumbing emergency, I found it very beneficial and worth waiting a couple days for the items to arrive at your doorstep. Order ahead for a couple projects and you could have a large enough order to get free shipping.
VS

Most Liked Negative Review

Manufacture Issues with this product

Like Dave in PA, these are very inconsistent. I have used these in the past and they were perfect. This time, I ordered 12 for a house we were building, and all of them have a flat side in the stub out. They will not seal with shark bites. Leaks non-stop. So we had to sweat them on and build up the flat spot to prevent leaks. I did an RMA and the second set we received had the same issue even after asking for the warehouse to check them. Could just be the current batch in the warehouse.
Showing 1-10 of 23 reviews

Read Before Buying

As A Professional Plumbing Contractor, We Usually Purchase These In Bigger Quantities. During The Last Two Orders Of These Stubouts, We Have Had 3 Of These Leak Upon Testing During The Rough In Phase. I'm Thankful They Were Discovered During The Rough. But, I Can't Put My Trust Into A Product That Has Shown A Recent History Of Connectiin Failure. Just Like I Have Moved On From Purchasing And Installing Bluefin Faucet Supply Lines, These Pex Stubouts Are Now On The List Of Items I Will Be Avoiding From Supplyhouse.com.
NJ PLUMBER
NJ
7 days ago
Was this review helpful to you?

stub out

why not 5 stars, its almost there. the plate that holds the stub out could be welded on better.
ernie
AZ
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

would not buy again

Multiple crimping applications, still leaked on multiple jobs, some immediatley, some the next day but overall, bad quality on the barb itself.
JG
Long Island
3 years ago
Was this review helpful to you?

Exactly what I was looking for

Exactly what I needed & a lot less than local big box stores! Great service too!
Tim
Fort Wayne, IN
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works as designed

Works a designed. Good quality. What else would you want.
Beathard
Texas
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will always use this product

So much easier than finding boards, cutting them to fit, finding 3 inch screws to put said boards in, putting full clamps on the boards….
Randy
Wyoming
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Great product and service. I will continue to purchase more products from you.
Peggy
Greeley, CO
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Never order again

Must of changes production line. They feel like tin. Very low quality. Scared to use
J
Long Island NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

No more

Bought 6 of these to use at two different jobs. Used cinch rings at one, crimp rings at the other. At both jobs, they leaked at the pex! Hate having to redo things twice!!!!
Dave
Emmaus Pa
5 years ago
Was this review helpful to you?

Unfortunately not crazy about them

I use supplyhouse.com often, but I will be buying these from my local supply house. They are a smig more at other supply house but the bullets coming out of the wall are longer and made by Sioux chief.
Mike D
Middletown NJ
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy