Apply to be a TradeMaster!
Main product image of 3/8" PureFlow PEX Crimp x 3/8" OD Compression Straight Stop, Lead Free (Chrome)
Magnifying glass
Hover image to zoom

3/8" PureFlow PEX Crimp x 3/8" OD Compression Straight Stop, Lead Free (Chrome)

Brand:
Viega
SKU:
46001
Rating:
(13)
Q&A:
(0)
3/8" PureFlow PEX Crimp x 3/8" OD Compression Straight Stop, Lead Free (Chrome)
Magnifying glass
Hover image to zoom
$19.25 each
In Stock
In Stock
Get 17 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8" x 3/8"
Product Highlight: Material
Chrome Plated
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Clamp, Crimp
Product Highlight: Inlet Size
3/8"
Product Highlight: Outlet Size
3/8"

Description

–
Zero Lead PEX Crimp Straight Stop Valve (Chrome) - 1/4 Turn

3/8" x 1/4" CTS (3/8" OD) Comp

For situations where the ViegaPEX tubing and fixture riser meet at a 90 degree angle, these chrome valves provide a 90 degree crimp connection and shut-off capability. ViegaPEX tubing requires a stainless steel insert stiffener (included) when making a connection with these fittings.

Specs

–
Application:

Plumbing

Material:

Chrome Plated

Inlet Size:

3/8"

Outlet Size:

3/8"

Inlet Type:

PEX Crimp

Outlet Type:

OD Compression

Size:

3/8" x 3/8"

Max Temp (F):

200°F

Max Pressure (PSI):

200

Valve Type:

Straight

Fitting System Compatibility:

Clamp

Crimp

Tubing Compatibility:

PEX

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Material
Inlet Size
Outlet Size
Inlet Type
Outlet Type
CURRENT ITEM
Product Image of 3/8" PureFlow PEX Crimp x 3/8" OD Compression Straight Stop, Lead Free (Chrome)
3/8" PureFlow PEX Crimp x 3/8" OD Compression Straight Stop, Lead Free (Chrome)
SKU: 46001
(13)
Chrome Plated
3/8"
3/8"
PEX Crimp
OD Compression
Chrome Plated Brass
3/8"
3/8"
PEX Crimp
Pex Crimp

You May Also Need

3/8" PEX Crimp × 3/8" OD compression Straight Adapter, Lead Free
SKU: 637XG711
Sioux Chief

Product Reviews

5 out of 13 reviews
100% would recommend this product
5
out of 13 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 13 reviews

rare fitting, high quality

I have 3/8" pex... this is the best fitting i can find. 90degree shutoff ball valve. great quality. expensive, but rare size piping
thomas
Boise, ID
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Definitely buy again.

Exactly what I needed.. as described.. thanks guys.
HandyHubby
Mayslanding NJ
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Sturdy and nice

I used this valve as a drain on my camper's 3/8" pex lines. Works great. Valves are sturdy and feel like they'll take abuse.
The Camper Man
Portland, Oregon
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect match

Hard to find 3/8 pex valve shut off. perfect fit.
tg
NJ
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Only shut off valve I could find for 3/8" cripm pex pipe.

High quality quarter turn shut off valve used under all my sinks in my house that is plumbed with 3/8" Pex pipe. I purchased 16 of these valves for my house.
Dick
Lansdale, PA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Half Turn Ease

This product was easy to replace my old contract grade valve .The half turn feature with directive chrome handle makes replacing a faucet easy. My house Has 3/8" PEX system. I originally purchased two of these, but recently purchased four more for my whole house upgrade. Thank you for this product!
Mr. Upgrades
Middletown,CT
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A perfect solution for a PEX application issue

Fit and finish are great. Looks, function and installation ease are first rate.
Vlchek
Southampton, NJ - USA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Definitely buy again

Product worked great and was at a great price. Would recommend for plumbing needs.
James
NC
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I was looking for

I needed to connect 3/8" pex to a kitchen faucet hose with 3/8" compression end. This part worked perfectly. Local hardware and plumbing supply shops don't carry this type of connection.
homeowner todd
Delaware
7 years ago
Was this review helpful to you?

Good value

For in-line stops. Very effective.
---
New Jersey
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy