Apply to be a TradeMaster!
Main product image of 1/2" PEX Crimp x 1/2" NPSM Brass Swivel Adapter (Lead Free)
Magnifying glass
Hover image to zoom

1/2" PEX Crimp x 1/2" NPSM Brass Swivel Adapter (Lead Free)

Brand:
SharkBite
SKU:
UC526LF
Rating:
(1)
Q&A:
(0)
1/2" PEX Crimp x 1/2" NPSM Brass Swivel Adapter (Lead Free)
Magnifying glass
Hover image to zoom
$2.83 each
BOX UP & SAVE 9%
$64.50 box of 25
$2.58 each
In Stock
In Stock
Get 490 Wed, Nov 18
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2" x 1/2"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Crimp
Product Highlight: Thread Type
Male Thread Type
Product Highlight: Lead Free
Yes

Description

–
Connect PEX pipe to a male threaded connection. Compatible with crimp or clamp rings. Certified for use in potable water and hydronic heating systems.
  • Compatible with PEX and PE-RT pipe.
  • Made from lead-free DZR EcoBrass.
  • Connects to PEX pipe with copper crimp rings or stainless steel clamps.
  • Minimum working temperature 33°F at 160 psi. Maximum working temperature 200°F at 80 psi.
  • Certified for potable and radiant heating applications.

Specs

–
Application:

Plumbing

Material:

Brass

Size:

1/2" x 1/2"

PEX Size:

1/2"

Thread Size:

1/2"

Fitting System Compatibility:

Crimp

Thread Type:

Male

Tubing Compatibility:

PEX

Lead Free:

Yes

Max Temp (F):

200°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

You May Also Need

1/2" PEX Crimp x 1/2" NPSM Sharkbite Swivel Elbow (Lead Free)
SKU: UC532LF
SharkBite

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

If needed I will buy this product again.

Used on my RV trailer drain lines.
george
York county, PA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy