Apply to be a TradeMaster!
Main product image of 1/2" PEX Crimp x 7/8" Straight Swivel Toilet Adapter - Plastic Nut (Lead Free)
Magnifying glass
Hover image to zoom

1/2" PEX Crimp x 7/8" Straight Swivel Toilet Adapter - Plastic Nut (Lead Free)

Brand:
Bluefin
SKU:
PXSVT050
Rating:
(0)
Q&A:
(0)
1/2" PEX Crimp x 7/8" Straight Swivel Toilet Adapter - Plastic Nut (Lead Free)
Magnifying glass
Hover image to zoom
$3.94 each
BOX UP & SAVE 6%
$93.00 box of 25
$3.72 each
In Stock
In Stock
Get 711 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2" x 7/8"
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Crimp
Product Highlight: Thread Type
Female Thread Type
Product Highlight: Lead Free
Yes

Description

–
Please Note: This product is susceptible to dezincification and does not hold a high DZR rating. This product should not be used in applications where brass parts may be exposed to hard water (high sulfur or mineral content).

Click here for a suggested alternative for applications with hard water conditions. 


The Bluefin barb connection system is the best option for connecting PEX tubing in water distribution systems when lower material cost is desired. Robustly constructed with DZR brass, the Bluefin barb fittings & valves are corrosion resistant. And with a wide range of fittings, manifolds, regulator, thermostatic, and ball valves available, the Bluefin barb connection system is perfect for your next plumbing project.

Specs

–
Application:

Plumbing

Size:

1/2" x 7/8"

Thread Type:

Female

PEX Size:

1/2"

Thread Size:

7/8"

Fitting System Compatibility:

Crimp

Tubing Compatibility:

PEX

Lead Free:

Yes

Brass Alloy:

C46500

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Open Now:
9:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" PEX Crimp DZR Brass Tee (Lead Free)
SKU: PXT050-DZR
Bluefin

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy