Apply to be a TradeMaster!
Main product image of 1" PEX x 1/2" PEX x 3/4" PEX Brass Tee (Lead Free)
Magnifying glass
Hover image to zoom

1" PEX x 1/2" PEX x 3/4" PEX Brass Tee (Lead Free)

Brand:
Bluefin
SKU:
PXT100-050-075
Rating:
(11)
Q&A:
(0)
1" PEX x 1/2" PEX x 3/4" PEX Brass Tee (Lead Free)
Magnifying glass
Hover image to zoom
PXT100-050-075 has been discontinued
Discontinued April 14, 2023
This product has been discontinued.
Direct Replacement:
1" PEX x 1/2" PEX x 3/4" PEX DZR Brass Tee (Lead Free)
Brand:
Bluefin
SKU:PXT100-050-075-DZR
(11)
Order by today, receive 134 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Size
1" x 1/2" x 3/4"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Crimp, Clamp
Product Highlight: Standards Met
ASTM F1807 Standards Met
Product Highlight: Lead Free
Yes

Description

–
Please Note: This product is susceptible to dezincification and does not hold a high DZR rating. This product should not be used in applications where brass parts may be exposed to hard water (high sulfur or mineral content).

Tee reads end x end x middle. This PEX fitting may be used with the stainless steel clamping system or the copper crimp ring system.

Specs

–
Size:

1" x 1/2" x 3/4"

Lead Free:

Yes

Material:

Brass

Brass Alloy:

C46500

Application:

Heating

Plumbing

Max Pressure (PSI):

200

Warranty:

5 Year

Standards Met:

ASTM F1807

Fitting System Compatibility:

Crimp

Clamp

Tubing Compatibility:

PEX

Max Temp (F):

200°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Lead Free
Material
Application
Max Pressure (PSI)
CURRENT ITEM
1" x 1/2" x 3/4"
Yes
Brass
Heating
Plumbing
200
1" x 1/2" x 3/4"
Yes
Brass
Plumbing
Heating
200

You May Also Need

Product Reviews

4.27 out of 11 reviews
90% would recommend this product
4.27
out of 11 Reviews
90% would recommend this product
WRITE A REVIEW
5 star
82%
4 star
0%
3 star
0%
2 star
0%
1 star
18%
WRITE A REVIEW

Most Liked Positive Review

Good Quality and Price

I'm not doing a review for each part I purchased, but all brass fittings were of good quality just like the brand names, and this 1inX3/4inX1/2in was perfick for what I needed. They have a good selection of pex fittings when in stock, and multi port brass manifolds if needed.
VS

Most Liked Negative Review

Not the size it's advertised as

The part is fine, itself, but it is 1" x 3/4" or 5/8", not 1 1/4" x 1". I was sent three of these consecutively in case a mistake was made but all 3 were the same size. Kind of a waste of my time and SupplyHouse's time and money mailing them. Other than t his, I have found Supply House's products good and less expensive than most places.
Showing 1-10 of 11 reviews

Great supplier!

The product and service is excellent!
Bub
Arkansas
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit

Good price and good product
Fanny
Kansas
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Well made and worked great

It was amazing to find such a specific part. Was able to complete some custom plumbing because of it.
DIY
Felt, Idaho
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great

Love to buy, fast shipping and great service.
Mian
IN
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quick fulfillment!

Hard to find fittings that were at the shop in less than a week!!!
Beardman
Kentucky
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great products fast shipping

Good supplier
Bob
Chicago
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Quality and Price

I'm not doing a review for each part I purchased, but all brass fittings were of good quality just like the brand names, and this 1inX3/4inX1/2in was perfick for what I needed. They have a good selection of pex fittings when in stock, and multi port brass manifolds if needed.
Supadave HTX
Houston,Tx
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Not the size it's advertised as

The part is fine, itself, but it is 1" x 3/4" or 5/8", not 1 1/4" x 1". I was sent three of these consecutively in case a mistake was made but all 3 were the same size. Kind of a waste of my time and SupplyHouse's time and money mailing them. Other than t his, I have found Supply House's products good and less expensive than most places.
GO
Oceanside, CA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

No

Order 4 different times the same part and it was a wrong part every time not to happy this time with your service
Merchant response
5 years ago
Sorry you got the incorrect part 4 times. Typically it isn't a stocking issue at this point. Please note that we list these tees as run x run x bull (a.k.a. branch). Please also note that this is for 1-1/2 x 1-1/2 x 3/4 inside diameter standard pex. If you are trying to make expansion pex connections, this will not be correct. If you are not going by inside diameter, these will not be correct. If you are not working with pex, this may not be correct. Please call us at 888-757-4774 to discuss the 4 you received and how we can help resolve your issue.
Jose
Whitethorn can
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This place has everything!

Super fast shipping, piece was of the highest quality & worked perfectly! Would purchase from again as needed.
JS
Deerfield,Ohio
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?