The Day Savers – A National Tradesmen Day Contest
Main product image of 1" PEX x 1/2" PEX x 3/4" PEX DZR Brass Tee (Lead Free)
Magnifying glass
Hover image to zoom

1" PEX x 1/2" PEX x 3/4" PEX DZR Brass Tee (Lead Free)

Brand:
Bluefin
SKU:
PXT100-050-075-DZR
Rating:
(11)
Q&A:
(0)
1" PEX x 1/2" PEX x 3/4" PEX DZR Brass Tee (Lead Free)
Magnifying glass
Hover image to zoom
$5.16 each
BOX UP & SAVE 13%
$45.00 box of 10
$4.50 each
In Stock
In Stock
Get 136 Tomorrow, Sep 2
Order by 6PM, receive Tomorrow
Size
1" x 1/2" x 3/4"

This item replaces: PXRT1013-NL, PXT100-050-075, H051057LF, H051057

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1" x 1/2" x 3/4"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Clamp, Crimp
Product Highlight: Standards Met
ASTM F1807 Standards Met
Product Highlight: Lead Free
Yes

Description

This product is made of Dezincification resistant ECO Brass.

Tee reads end x end x middle. This PEX fitting may be used with the stainless steel clamping system or the copper crimp ring system.

Specs

Size:

1" x 1/2" x 3/4"

Lead Free:

Yes

Brass Alloy:

C69300

Material:

Brass

Application:

Plumbing

Heating

Max Pressure (PSI):

200

Warranty:

5 Year

Standards Met:

ASTM F1807

Fitting System Compatibility:

Clamp

Crimp

Tubing Compatibility:

PEX

Max Temp (F):

200°F

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Thurs

Compare Similar Products

Brand
Size
Lead Free
Material
Application
Max Pressure (PSI)
CURRENT ITEM
Product Image of 1" PEX x 1/2" PEX x 3/4" PEX DZR Brass Tee (Lead Free)
1" PEX x 1/2" PEX x 3/4" PEX DZR Brass Tee (Lead Free)
SKU: PXT100-050-075-DZR
(11)
1" x 1/2" x 3/4"
Yes
Brass
Plumbing
Heating
200
1" x 1/2" x 3/4"
Yes
Brass
Plumbing
Heating
200

You May Also Need

1/2" Stainless Steel Clamp (100/bag)
SKU: PXCL050
Bluefin

Product Reviews

4.27 out of 11 reviews
90% would recommend this product
4.27
out of 11 Reviews
90% would recommend this product
WRITE A REVIEW
5 star
82%
4 star
0%
3 star
0%
2 star
0%
1 star
18%
WRITE A REVIEW

Most Liked Positive Review

Good Quality and Price

I'm not doing a review for each part I purchased, but all brass fittings were of good quality just like the brand names, and this 1inX3/4inX1/2in was perfick for what I needed. They have a good selection of pex fittings when in stock, and multi port brass manifolds if needed.
VS

Most Liked Negative Review

Not the size it's advertised as

The part is fine, itself, but it is 1" x 3/4" or 5/8", not 1 1/4" x 1". I was sent three of these consecutively in case a mistake was made but all 3 were the same size. Kind of a waste of my time and SupplyHouse's time and money mailing them. Other than t his, I have found Supply House's products good and less expensive than most places.
Showing 1-10 of 11 reviews

Great supplier!

The product and service is excellent!
Bub
Arkansas
1 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit

Good price and good product
Fanny
Kansas
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Well made and worked great

It was amazing to find such a specific part. Was able to complete some custom plumbing because of it.
DIY
Felt, Idaho
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great

Love to buy, fast shipping and great service.
Mian
IN
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quick fulfillment!

Hard to find fittings that were at the shop in less than a week!!!
Beardman
Kentucky
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great products fast shipping

Good supplier
Bob
Chicago
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Quality and Price

I'm not doing a review for each part I purchased, but all brass fittings were of good quality just like the brand names, and this 1inX3/4inX1/2in was perfick for what I needed. They have a good selection of pex fittings when in stock, and multi port brass manifolds if needed.
Supadave HTX
Houston,Tx
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Not the size it's advertised as

The part is fine, itself, but it is 1" x 3/4" or 5/8", not 1 1/4" x 1". I was sent three of these consecutively in case a mistake was made but all 3 were the same size. Kind of a waste of my time and SupplyHouse's time and money mailing them. Other than t his, I have found Supply House's products good and less expensive than most places.
GO
Oceanside, CA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

No

Order 4 different times the same part and it was a wrong part every time not to happy this time with your service
Merchant response
5 years ago
Sorry you got the incorrect part 4 times. Typically it isn't a stocking issue at this point. Please note that we list these tees as run x run x bull (a.k.a. branch). Please also note that this is for 1-1/2 x 1-1/2 x 3/4 inside diameter standard pex. If you are trying to make expansion pex connections, this will not be correct. If you are not going by inside diameter, these will not be correct. If you are not working with pex, this may not be correct. Please call us at 888-757-4774 to discuss the 4 you received and how we can help resolve your issue.
Jose
Whitethorn can
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This place has everything!

Super fast shipping, piece was of the highest quality & worked perfectly! Would purchase from again as needed.
JS
Deerfield,Ohio
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy