Apply to be a TradeMaster!
Main product image of 3/4" EZGlide Tube Clamp (Box of 50)
Magnifying glass
Hover image to zoom

3/4" EZGlide Tube Clamp (Box of 50)

SKU:
559-3
Rating:
(2)
Q&A:
(0)
3/4" EZGlide Tube Clamp (Box of 50)
Magnifying glass
Hover image to zoom
$9.80 each
In Stock
In Stock
Get 77 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Max Temp (F)
140°F Max Temp

Description

–
Features:
  • Ribs allow pipe to glide easier and more quietly when the pipe expands and contracts
  • V-shaped split design for easy installations
  • Compatible with copper, PEX or CPVC
  • Plenum Safe models meet ASTM E84 25/50 Flame/Smoke Spread and UL94 V-0 flame rating

Specs

–
Size:

3/4"

Application:

3/4" PEX

Max Temp (F):

140°F

Tubing Compatibility:

PEX

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Application
Tubing Compatibility
CURRENT ITEM
3/4"
3/4" PEX
PEX
3/4" PEX Standard Tube Clamp (Bag of 50)
SKU: A7350750
3/4"
3/4" PEX
PEX

You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great secure for Cu pipe.

Use cases where the Cu pipe needs some slight mobility for vibration, these secures are great. They do not react with the Cu. In addition, they help reduce noise caused by vibration from water hammer.
Ryan H.
Tewksbury, MA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

r bodmer plumbing and heating llc

these guides work great, they go up easy and the pex tubing expend and contract with temperature changes.
Rb
sabillasville md
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy