The Day Savers – A National Tradesmen Day Contest
Main product image of 10" x 6" (Wall Opening Size) 2-Way Steel Sidewall/Ceiling Register, 1/2" Series 1 (White)
Magnifying glass
Hover image to zoom

10" x 6" (Wall Opening Size) 2-Way Steel Sidewall/Ceiling Register, 1/2" Series 1 (White)

Brand:
Bluefin
SKU:
RG2W10-6
Rating:
(30)
Q&A:
(0)
10" x 6" (Wall Opening Size) 2-Way Steel Sidewall/Ceiling Register, 1/2" Series 1 (White)
Magnifying glass
Hover image to zoom
$5.43 each
In Stock
In Stock
Get 405 Tomorrow, Sep 2
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Color
White
Product Highlight: Material
Steel

Description

Features:
  • All-steel construction
  • Used for ceiling or sidewall Installations
  • Ideal for shallow duct installations
  • Two-way deflection
  • 1/2" spaced fins set at 40 degrees
  • Multi-shutter valve
  • 1-5/8" depth when fully opened
  • Interlocking valve louvers for positive shut-off
  • Bright White finish
  • Specs

    Product Type:

    Supply Register

    Wall Opening (Inches):

    10" x 6"

    Overall Size:

    11-3/4" x 7-3/4"

    Height (Wall Opening):

    6"

    Color:

    White

    Width (Wall Opening):

    10"

    Material:

    Steel

    Application:

    HVAC

    Type:

    2-Way

    Series:

    682

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm


    Compare Similar Products

    Brand
    Product Type
    Wall Opening (Inches)
    Overall Size
    Height (Wall Opening)
    Color
    CURRENT ITEM
    Product Image of 10" x 6" (Wall Opening Size) 2-Way Steel Sidewall/Ceiling Register, 1/2" Series 1 (White)
    10" x 6" (Wall Opening Size) 2-Way Steel Sidewall/Ceiling Register, 1/2" Series 1 (White)
    SKU: RG2W10-6
    (30)
    Supply Register
    10" x 6"
    11-3/4" x 7-3/4"
    6"
    White
    10" x 6" (Wall Opening Size) White Two-Way Steel Sidewall/Ceiling Register (682 Series)
    SKU: 43829
    Supply Register
    10" x 6"
    11-5/8" x 7-5/8"
    6"
    White

    You May Also Need

    14" x 6" (Wall Opening Size) 2-Way Sidewall/Ceiling Register, 1/3" (White)
    SKU: RG4W14-6
    Bluefin

    Product Reviews

    4.9 out of 30 reviews
    100% would recommend this product
    4.9
    out of 30 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    93%
    4 star
    3%
    3 star
    3%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW

    Most Liked Positive Review

    Wow, did I save on these!

    In preparing to sell my late daughter's condo, old registers needed replacing--to my surprise the big box stores were darned expensive! Searching on the 'Net, I had the good fortune to find the Supply House, found what I needed at a great price, ordered & promptly received them. The price was almost too good to be true so I was a little concerned that the quality might not be up-to-par--no worries! These were excellent! Would definitely purchase again!
    VS

    Most Liked Negative Review

    I would buy these again due to reasonable price.

    I use these on duct plenums, returns, and supply lines. They work but are definitely cheaper quality.
    Showing 1-10 of 30 reviews

    AC register/vent

    Product was exactly as described.
    Deb
    Texas
    2 days ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Expectations were met

    What I ordered on line was exactly what I received.
    Charlie
    Chicago
    6 months ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Perfect!

    Best price was here and looks great!!
    Madeine F
    Staten Island
    10 months ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Exactly what I needed and an amazing price.

    I was searching everywhere for new ceiling registers to replace a couple (2-3) old ones at home. I found these on supply house and they were perfect at an unbelievable price. I ended buying some for all over my home. The price I paid for all over them, was the same price my previous AC tech was charging me to replace only one. So happy with my purchase.
    Claudia
    Los Angeles
    11 months ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Amazing service

    Plumbing supply I can do full interest and always on time delivery.
    Abdul
    Indianapolis
    11 months ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Very happy with the selection and quick turn around

    I am very happy I found Supply House/Trade Master
    East Coast Pete
    Annapolis, Md.
    12 months ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Great Product

    This is a great product. Fits perfectly, easy to install, looks great and strong materials.
    Jim
    Virginia
    1 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Perfect size

    This replacement is about 1/2" oversized on the outside which allows it to cover up imperfections or some areas damaged from removal of old ones painted onto our existing walls!
    Bergy
    Louisville, KY
    1 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Great experience

    Ordered these ceiling registers for a flip house. Are exactly the same as in the big box stores at a fraction of the price. Arrived quickly - will definitely use Supply House again!
    Lel
    Greensboro, NC
    1 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Worth the price

    Good quality fits perfect
    Tisha
    Chicago
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy