Apply to be a TradeMaster!
Main product image of 1-1/4" Chrome Plated Brass P-Trap, 17 GA L/CO
Magnifying glass
Hover image to zoom

1-1/4" Chrome Plated Brass P-Trap, 17 GA L/CO

Brand:
Bluefin
SKU:
TB117-125-LCO
Rating:
(0)
Q&A:
(0)
1-1/4" Chrome Plated Brass P-Trap, 17 GA L/CO
Magnifying glass
Hover image to zoom
$24.50 each
BOX UP & SAVE 17%
$507.00 box of 25
$20.28 each
In Stock
In Stock
Get 276 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Size
1-1/4"
Product Highlight: Material
Metal
Product Highlight: Connection Type
Slip-Joint Connection

Description

–
1-1/4", 17 Guage, S/J Connect with Flange P-Trap, Less Clean Out (Chrome)

Features:
  • Individually boxed with bar code
  • Chrome plated
  • S/J connect with flange

Specs

–
Finish:

Chrome

Features:

less Cleanout

Size:

1-1/4"

Material:

Metal

Brass Alloy:

H63

Gauge:

17

Connection Type:

Slip-Joint

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Finish
Features
Size
Gauge
CURRENT ITEM
Product Image of 1-1/4" Chrome Plated Brass P-Trap, 17 GA L/CO
1-1/4" Chrome Plated Brass P-Trap, 17 GA L/CO
SKU: TB117-125-LCO
Chrome
less Cleanout
1-1/4"
17

You May Also Need

1-1/2" x 12", 17 Gauge, Slip Joint Extension Tube (Chrome Plated)
SKU: TB317-150-12SJ
Bluefin

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy