Apply to be a TradeMaster!
Main product image of 1-1/4" x 12", 17 GA, CP TBE Tailpiece
Magnifying glass
Hover image to zoom

1-1/4" x 12", 17 GA, CP TBE Tailpiece

SKU:
P38086
Rating:
(1)
Q&A:
(0)
1-1/4" x 12", 17 GA, CP TBE Tailpiece
Magnifying glass
Hover image to zoom
$17.63 each
BOX UP & SAVE 1%
$174.80 box of 10
$17.48 each
In Stock
In Stock
Get 10 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Size
1-1/4"
Product Highlight: Material
Brass
Product Highlight: Thread Type
Male Thread Type
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Length (Inches)
12" Length

Specs

–
Finish:

Chrome

Size:

1-1/4"

Material:

Brass

Thread Type:

Male

Gauge:

17

Connection Type:

Threaded

Length (Inches):

12"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Finish
Size
Material
Thread Type
Gauge
CURRENT ITEM
Product Image of 1-1/4" x 12", 17 GA, CP TBE Tailpiece
1-1/4" x 12", 17 GA, CP TBE Tailpiece
SKU: P38086
(1)
Chrome
1-1/4"
Brass
Male
17
Chrome
1-1/4"
Brass
Male
17

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Good fit

This I replace a little more offten I keep this size more on hand. It worth the price.
Maintenance
Jericho vt
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy