Apply to be a TradeMaster!
Main product image of 1-1/4" x 12", 22 GA, CP Flanged Tailpiece
Magnifying glass
Hover image to zoom

1-1/4" x 12", 22 GA, CP Flanged Tailpiece

Brand:
Bluefin
SKU:
TB222-125-12F
Rating:
(6)
Q&A:
(0)
1-1/4" x 12", 22 GA, CP Flanged Tailpiece
Magnifying glass
Hover image to zoom
$6.37 each
BOX UP & SAVE 5%
$150.75 box of 25
$6.03 each
In Stock
In Stock
Get 306 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Size
1-1/4" x 12"
Product Highlight: Length (Inches)
12" Length
Product Highlight: Connection Type
Direct Connect Connection

Description

–
1-1/4" x 12", 22 Gauge, Direct Connect Flanged Tailpiece (Chrome Plated)

Features:
  • Brass, 22 gauge
  • Direct connect
  • With UPC bar code

Specs

–
Finish:

Chrome

Size:

1-1/4" x 12"

Length (Inches):

12"

Brass Alloy:

H63

Connection Type:

Direct Connect

Type:

Flanged Tailpiece

Gauge:

22

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1-1/4" Chrome Plated Brass P-Trap 17 GA w/ Box Escutcheon (Less Cleanout)
SKU: TB117-125-BLCO
Bluefin

Product Reviews

5 out of 6 reviews
100% would recommend this product
5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Hard piece to find

I was glad when I found this at Supply House, all the local shops didn't have this and it came quickly at a good price. Very happy with you guys. Thanks.
Atrium
Charlotte, NC
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

what I needed to complete project

Doing a shop restroom remodel. Supply House Was the place to go.
Maintenance guy
Illinois
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy it again, but...

Good quality brass tailpiece for the almost extinct 1-1/4". However, good luck finding a 1-1/4" tailpiece gasket!
PBuilder
US
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Tailpiece 1 1/4

In today's world hard to find. Easy to get through Supply House
Paddy
Wilmington NC
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

If u can't find it...Supply house got it!!!

Product saved my plumbing project...
Dave
New York.NY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit... great service!

Even during this Covid shutdown... they were able to get me the parts I needed... on time and fits perfectly! Thanks so much!!
Chrisk
Roswell, GA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy