Apply to be a TradeMaster!
Main product image of 1-1/2" x 12", 22 Gauge, Slip Joint Extension Tube (Rough Brass)
Magnifying glass
Hover image to zoom

1-1/2" x 12", 22 Gauge, Slip Joint Extension Tube (Rough Brass)

Brand:
Bluefin
SKU:
TB3U22-150-12SJ
Rating:
(0)
Q&A:
(0)
1-1/2" x 12", 22 Gauge, Slip Joint Extension Tube (Rough Brass)
Magnifying glass
Hover image to zoom
$9.13 each
BOX UP & SAVE 8%
$210.75 box of 25
$8.43 each
In Stock
In Stock
Get 24 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Length (Inches)
12" Length
Product Highlight: Material
Brass
Product Highlight: Finish
Rough Brass
Product Highlight: Connection Type
Slip-Joint Connection

Description

–
1-1/2" x 12", 22 Gauge, Slip Joint Extension Tube (Rough Brass)

Features:
  • Brass, 22 gauge
  • S/J connect
  • With nuts & washers
  • With UPC bar code

Specs

–
Size:

1-1/2"

Length (Inches):

12"

Material:

Brass

Brass Alloy:

H63

Finish:

Rough Brass

Gauge:

22

Connection Type:

Slip-Joint

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy