The Day Savers – A National Tradesmen Day Contest
Main product image of 1-1/4" Chrome Plated Brass S-Trap, 17 GA w/Flange & Box Escutcheon
Magnifying glass
Hover image to zoom

1-1/4" Chrome Plated Brass S-Trap, 17 GA w/Flange & Box Escutcheon

Brand:
Bluefin
SKU:
TB417-125-B
Rating:
(2)
Q&A:
(0)
1-1/4" Chrome Plated Brass S-Trap, 17 GA w/Flange & Box Escutcheon
Magnifying glass
Hover image to zoom
$27.92 each
BOX UP & SAVE 8%
$643.25 box of 25
$25.73 each
In Stock
In Stock
Get 9 Tue, Sep 1
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1-1/4"
Product Highlight: Material
Brass
Product Highlight: Finish
Chrome Plated
Product Highlight: Connection Type
Slip-Joint Connection

Description

S/J connect with flange

Specs

Size:

1-1/4"

Gauge:

17

Material:

Brass

Brass Alloy:

H63

Finish:

Chrome Plated

Connection Type:

Slip-Joint

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

1-1/4" x 12" Chrome Plated Threaded Tailpiece, 17 GA
SKU: TB217-125-12T
Bluefin

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Perfect

Very thankful to be able to find what i need.
Trevor
Knoxville, TN
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy from this company again

Great customer service and products.
Jc
Tampa fl
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy