Apply to be a TradeMaster!
Main product image of 1-1/2" x 12", 17 Gauge, Slip Joint Threaded Tube (Rough Brass)
Magnifying glass
Hover image to zoom

1-1/2" x 12", 17 Gauge, Slip Joint Threaded Tube (Rough Brass)

Brand:
Bluefin
SKU:
TB9U17-150-12SJ
Rating:
(2)
Q&A:
(0)
1-1/2" x 12", 17 Gauge, Slip Joint Threaded Tube (Rough Brass)
Magnifying glass
Hover image to zoom
$13.18 each
BOX UP & SAVE 9%
$300.50 box of 25
$12.02 each
In Stock
In Stock
Get 52 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Length (Inches)
12" Length
Product Highlight: Material
Brass
Product Highlight: Finish
Rough Brass
Product Highlight: Connection Type
Slip-Joint Connection

Description

–
1-1/2" x 12", 17 Gauge, Slip Joint Threaded Tube (Rough Brass)

Features:
  • Brass, 17 gauge
  • Threaded both ends
  • S/J connect
  • With UPC bar code

Specs

–
Size:

1-1/2"

Length (Inches):

12"

Material:

Brass

Brass Alloy:

H63

Finish:

Rough Brass

Connection Type:

Slip-Joint

Gauge:

17

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

1-1/2" x 12" Brass Washing Machine Tailpiece (Rough Brass)
SKU: TB2U22-150-12WM
Bluefin

Product Reviews

4 out of 2 reviews
100% would recommend this product
4
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
50%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

1950's plumbing

I bought this to retrofit a 1950's tub drain to a new modern tub. I needed to extend the drain to fit properly and could not find this specific pipe diameter (1 1/2")at any of my local stores. This pipe threaded perfectly into the shoe and I was back in business. Thank you supply house!!
DIY Guy
Danville Pa
2 years ago
Was this review helpful to you?

well we had a problem with about 10

Threads were under sized and we had to epoxy in place.
BB
Rapid City SD
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy