Apply to be a TradeMaster!
Main product image of E.V.A. Anti-Vibration Pad, 3" x 3" x 7/8"
Magnifying glass
Hover image to zoom

E.V.A. Anti-Vibration Pad, 3" x 3" x 7/8"

Brand:
Bluefin
SKU:
VPE-300
Rating:
(28)
Q&A:
(0)
E.V.A. Anti-Vibration Pad, 3" x 3" x 7/8"
Magnifying glass
Hover image to zoom
$1.08 each
BOX UP & SAVE 15%
$33.12 box of 36
$0.92 each
In Stock
In Stock
Get 7,644 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
50 MAX PSI

Description

–
This is a EVA Anti-Vibration Pad manufactured by Bluefin.

Specs

–
Product Type:

Vibration Pad

Application:

HVAC

Dimensions:

3" x 3"

Max Pressure (PSI):

50

Thickness:

7/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Product Type
Application
Dimensions
Max Pressure (PSI)
Thickness
CURRENT ITEM
Vibration Pad
HVAC
3" x 3"
50
7/8"
Vibration Pad
HVAC
3" x 3"
50
7/8"

You May Also Need

E.V.A. Anti-Vibration Pad, 4" x 4" x 7/8"
SKU: VPE-400
Bluefin

Product Reviews

4.36 out of 28 reviews
80% would recommend this product
4.36
out of 28 Reviews
80% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
11%
3 star
0%
2 star
4%
1 star
11%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

E.V.A. Pads for vibration damping of my audio components

I'm using the E.V.A. Pads for vibration damping at the very base of my audio components, loudspeakers & sub- woofer along with other vibration damping such as my d.i.y. lateral ball bearing isolation units, compression springs, tire tubes, maple slabs & masonry blocks.
VS

Most Liked Negative Review

They work, but you get what you pay for.

Placed the Bluefin anti-vibration pads under both my washer and dryer. Good news: much less coupling of vibrations to the ground which means quieter operation. The bad: they smell worse than other similar pads, the glue used is already losing its tackiness and the layers can be pulled apart by hand, the blue E.V.A. looks to be stained with oil, and the rubber is extremely cheap and looks to be made from recycled tires that still have steel belt shards sticking out of them. I found out the hard way how pokey those steel fibers are. I considered returning the pads, but the "Easy online returns" for SupplyHouse does not recognize my order number (my order was placed less than a week ago), so into the rubbish bin go my extra pads.
Showing 1-10 of 28 reviews

Nice vibration pads for just pennies each

These pads are equal to the ones available at most supply houses but with a ridiculously lower cost. They are well-made and durable, so don't be afraid to use them on your next installation. You can put the money you save towards a better quality (US made) lineset...but that's another issue...
MrQikFix
Nazareth PA
23 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy more from S.H.

works as expected, as every product I have gotten from SH . Great service fast shipping, thanks guys Never been disappointed with pasrts from S.H.
Hank
Cape May Court House N.J.
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

These dampers were perfect...

They are economical, durable and easy to work with, shipping was super-fast!
Smitsc05
San Francisco
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

..will avoid these in the future

..poor workmanship in general…nothing like the more expensive Diversitech pads
es347
IN
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

it is what you think it is

rubber pads approximately 2x2x7/8....not much to say here
Nick
Washington DC
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Better control the vibration

Improving the less vibration and sound after installing.
Ni
Boston MA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

First time order

Heard good things about pad so I gave them a try to help with vibrations. The key is whether it will hold up over time which I'll know down the road...I hope the rubber on bottom does not break down and stick to surface. Check back with me in a year, ok.
Objective
Sacramento, CA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yep, definitely

May sound strange, but they appeared to be well-made. I actually like the looks of them. Looks like they will survive in the elements. I bought them for underneath my washing machine and dryer on the first floor of my house. Perfect size for damaging the vibration.
Ted
Maine
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

works perfect !! very happy
skippy
oak grove ,mo
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product

Great product Great price
Sarabiado
San Jose
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy