Apply to be a TradeMaster!
Main product image of Rubber Anti-Vibration Pad, 18" x 18" x 3/8"
Magnifying glass
Hover image to zoom

Rubber Anti-Vibration Pad, 18" x 18" x 3/8"

Brand:
Bluefin
SKU:
VPR-1800
Rating:
(2)
Q&A:
(0)
Rubber Anti-Vibration Pad, 18" x 18" x 3/8"
Magnifying glass
Hover image to zoom
$10.80 each
BOX UP & SAVE 15%
$45.90 box of 5
$9.18 each
In Stock
In Stock
Get 97 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Rubber

Description

–
This is a Rubber Anti-Vibration Pad manufactured by Bluefin.

Specs

–
Product Type:

Vibration Pad

Application:

HVAC

Dimensions:

18" x 18"

Thickness:

3/8"

Material:

Rubber

Pad Type:

Rubber

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Application
Dimensions
Thickness
Material
CURRENT ITEM
Product Image of Rubber Anti-Vibration Pad, 18" x 18" x 3/8"
Rubber Anti-Vibration Pad, 18" x 18" x 3/8"
SKU: VPR-1800
(2)
Vibration Pad
HVAC
18" x 18"
3/8"
Rubber
Vibration Pad
HVAC
18" x 18"
3/8"
Rubber

You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

all around great service

yes it solved my problem. thanks for the great turnaround.
larry
90250
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product

Use under heavy equipment and it does a good job of preventing vibration through the concrete
GM
Tempe, Az
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy