Apply to be a TradeMaster!
Main product image of Rubber Anti-Vibration Pad, 18" x 18" x 3/8"
Magnifying glass
Hover image to zoom

Rubber Anti-Vibration Pad, 18" x 18" x 3/8"

SKU:
MP-18
Rating:
(5)
Q&A:
(0)
Rubber Anti-Vibration Pad, 18" x 18" x 3/8"
Magnifying glass
Hover image to zoom
$28.24 each
In Stock
In Stock
Get 1 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Rubber

Specs

–
Product Type:

Vibration Pad

Application:

HVAC

Dimensions:

18" x 18"

Thickness:

3/8"

Material:

Rubber

Pad Type:

Rubber

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Application
Dimensions
Thickness
Material
CURRENT ITEM
Product Image of Rubber Anti-Vibration Pad, 18" x 18" x 3/8"
Rubber Anti-Vibration Pad, 18" x 18" x 3/8"
SKU: MP-18
(5)
Vibration Pad
HVAC
18" x 18"
3/8"
Rubber
Vibration Pad
HVAC
18" x 18"
3/8"
Rubber

You May Also Need

Product Reviews

4.4 out of 5 reviews
80% would recommend this product
4.4
out of 5 Reviews
80% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
0%
3 star
0%
2 star
20%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Stinks like gasoline

Unfortunately, I couldn't use this in my home because it absolutely reeks like gasoline. It would be ideal in a garage or mechanic shop.
Booth
Minneapolis
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great for my purpose

I purchased this mat to serve as isolation between a bass cabinet and an amp rack for a musician. It was very easy to cut to fit the cabinet exactly and works perfectly for isolation. Damps all the vibration. Perfect solution.
The Bass Tech
Doylestown, PA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great pads.

These vibration pads are required on most our jobs. These particular ones are excellent quality and have never failed us.
Tim the cat man
District Heights
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

As Expected

A quality anti-vibration mat. I installed some underneath my Grundfos water pump, and it has helped reduce some of the noise.
Wingnut
AL
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent Once Placed Correctly.

Used for a cat fountain. The fountain has a pump that circulates water, so it vibrates. Was making an annoying hum on the hard wood floor surface that could be heard (and felt) throughout the house. Obtained this rubber anti-vibration from Supply House. At first, placing the pad under the fountain did not make any difference. But then I noticed that one side had thicker ridges than the other. I had the thinner ridges facing down, making contact with the floor. So I turned the mat over, with the thicker ridges down, the thinner now up. Bam, what an improvement! No hum, no vibration, very quiet now. Thanks for a simple, effective and low cost solution.
geishaslave
Vallejo, CA
8 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy