Apply to be a TradeMaster!
Main product image of 5/8" ID Mini-Split Drain Line (160 Ft.)
Magnifying glass
Hover image to zoom
5/8" ID Mini-Split Drain Line (160 Ft.)
Magnifying glass
Hover image to zoom
$131.20 each
In Stock
In Stock
Get 30 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
160' Length
Product Highlight: ID
.625"

Description

–
A unique drain line for mini-split units. This large diameter drain line is typical for mini-split installations. Furnished in 160 feet lengths with cut marks every 3.28 feet

Specs

–
Length (Feet):

160'

Application:

Accessory

ID:

.625"

Product Type:

Drain Line

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Length (Feet)
Application
ID
Product Type
CURRENT ITEM
160'
Accessory
.625"
Drain Line
160'
Accessory
5/8"
Drain Line

You May Also Need

1/4" LL x 3/8" SL Mini Split Refrigerant Line Set w/ Flare Nuts, 1/2" Insulation (30 Ft.)
SKU: B143812030F
ICOOL

Product Reviews

4.73 out of 11 reviews
90% would recommend this product
4.73
out of 11 Reviews
90% would recommend this product
WRITE A REVIEW
5 star
82%
4 star
9%
3 star
9%
2 star
0%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

I would buy this product again

Used for a drain on a mini split system Universal design allows for various types of pipe to be connected Flexible and did not kink
VS

Most Liked Negative Review

Same good old flex tube -- Loose no box

Same good old flex tube same 160 length -- does not come in self dispensing box. Some cost savings must be achieved by cutting 160' lengths of a larger roll. I wish we could buy the packaged quantity as a whole, rather than a bagged partial piece.
Showing 1-10 of 11 reviews

Easy order, great price, super fast shipping

I needed extra mini-split drain line for my business. I ordered in the evening and had the product the next day. Great website and service.
Joe
Pennsylvania
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy 101

Fastest way to insure you have a drain line that won't collapse
Dan
North Wales
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would purchase again

Does the job of routing condensate away from the indoor unit.
JimmyTheGreek
Boston
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great quality, with great value

Does whatnot is supposed to do, 160' of 5/8 condensate line.
The-Greek
Boston, MA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i would buy this product again and again

good.
hong
NJ
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Same good old flex tube -- Loose no box

Same good old flex tube same 160 length -- does not come in self dispensing box. Some cost savings must be achieved by cutting 160' lengths of a larger roll. I wish we could buy the packaged quantity as a whole, rather than a bagged partial piece.
Yella Belly
Your Moms Basement
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Used for a drain on a mini split system Universal design allows for various types of pipe to be connected Flexible and did not kink
DYI warrior
Michigan
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great

I have a ceiling mount mini split unit and this drain line works great.
KawaMan
Georgia, USA
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Lovely folks to work with.

Price was right. Product was as advertised. Unfortunately, we have to send it back and, will ask for an RMA
Suzy
west palm beach
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Price Great Hose

Hose worked great for my Mitsubishi Ductless System.
John V
Harrison NY
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy