Apply to be a TradeMaster!
Main product image of 3/4" FIP x 1" FIP Corrugated Hose Water Heater Connector, Lead Free (24" Length)
Magnifying glass
Hover image to zoom

3/4" FIP x 1" FIP Corrugated Hose Water Heater Connector, Lead Free (24" Length)

Brand:
Bluefin
SKU:
WHCC24-075F-100F
Rating:
(1)
Q&A:
(0)
3/4" FIP x 1" FIP Corrugated Hose Water Heater Connector, Lead Free (24" Length)
Magnifying glass
Hover image to zoom
$11.92 each
In Stock
In Stock
Get 42 Tue, Oct 6
Order by today, receive Tuesday

MANUALS (2)

Warranty Information

This item replaces: QFC-17524

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length
24"
Product Highlight: Connection Type
FIP x FIP Connection
Product Highlight: Length (Inches)
24" Length
Product Highlight: Size
3/4" x 1"
Product Highlight: Material
Stainless Steel

Description

–
This Bluefin item is a 3/4" FIP x 1" FIP Corrugated Hose Water Heater Connector, Lead Free (24" Length).

Specs

–
Length:

24"

Connection Type:

FIP x FIP

Length (Inches):

24"

Size:

3/4" x 1"

Type:

Corrugated

Material:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" Copper x Male Adapter
SKU: 30330
Elkhart

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

perfect fit

This pipe worked great for my water softner. I called 11 local plumbing stores and nobody had them! They are quality, bend easily and were just right for the project.
Jim bob
Knoxville tn
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy