Apply to be a TradeMaster!
Main product image of Greentherm T 9900 SE 199 NG Tankless Water Heater
Magnifying glass
Hover image to zoom

Greentherm T 9900 SE 199 NG Tankless Water Heater

Brand:
Bosch
SKU:
7736503731
Rating:
(0)
Q&A:
(0)
Greentherm T 9900 SE 199 NG Tankless Water Heater
Magnifying glass
Hover image to zoom
$3,243.22 each
In Stock
In Stock
Get 1 Thu, Aug 27 - Tue, Sep 1

Lift Gate

This product weighs 91.07 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Fuel Type
Natural Gas
Product Highlight: Installation Type
Indoor Only
Product Highlight: Connection Size
3/4" NPT Connection
Product Highlight: Vent Type
Direct Vent

Description

Features
  • Space-saving, state-of-the-art tankless design
  • Ultra efficient with UEF ratings up to 0.96
  • High resolution color LCD interface
  • Wi-Fi accessory & App increases functionality
  • Ability to control external pumps
  • Industry leading 22:1 turn down ratio
  • 60ft venting using 2" pipe
  • Ultra Low NOx Certified
  • Integrated freeze protection
  • Stainless Steel condensing heat exchanger
  • Dedicated outdoor unit eliminates the cost of a vent kit

Specs

BTU (Max):

199000

Max Water Pressure:

150 psi

Connection Size:

3/4" NPT

Energy Factor:

0.96

Efficiency:

99%

BTU (Min):

9000

Type:

Condensing

Vent Type:

Direct Vent

Installation Type:

Indoor Only

Flow Rate at 60F Temp Rise (GPM):

6.8

Includes:

Pump

Gas Conversion Kit

Fuel Type:

Natural Gas

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy