Apply to be a TradeMaster!
Main product image of ES2.5 Tronic 3000T Ariston Point-of-Use Electric Mini-Tank Water Heater
Magnifying glass
Hover image to zoom

ES2.5 Tronic 3000T Ariston Point-of-Use Electric Mini-Tank Water Heater

Brand:
Bosch
SKU:
ES2.5
Rating:
(16)
Q&A:
(1)
ES2.5 Tronic 3000T Ariston Point-of-Use Electric Mini-Tank Water Heater
Magnifying glass
Hover image to zoom
$365.62 each
In Stock
In Stock
Get 32 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Electric
Product Highlight: Installation Type
Indoor Only
Product Highlight: Capacity (Gallons)
2.7 Gallons
Product Highlight: Connection Type
Male Threaded Connection
Product Highlight: Min Temp (F)
65°F Min Temp
Product Highlight: Max Temp (F)
145°F Max Temp

Description

–
Note: Hot water will run out once the capacity of the tank has been fully used (2.7 Gallons).

The Bosch ES2.5 Gallon Electric Water Heater has a 2.7 gallon mini tank that fits under your sink to provide hot water right where you need it. The heater plugs right into a 120V outlet and has a lightweight, compact design that's easy to handle and install. A glass-lined tank offers great insulation, while the heater's fast recovery rate eliminates long waits for hot water. A temperature-and-pressure relief valve enhances your safety.

Features:
  • Provides hot water quickly at point-of-use
  • Compact, lightweight, space saving
  • Thick CFC-free foam insulation maximizes energy efficiency
  • Units can be wall / floor mounted (bracket included) with multi-directional mounting available (ES8 model only)
  • Temperature / pressure relief valve included
  • Glass-lined tank for long service life
  • 120 VAC plug-in connection
  • 6 year limited warranty

Specs

–
Capacity (Gallons):

2.7

Water Connection:

1/2"

Connection Type:

Male Threaded

Recovery 90°F Rise:

6.8

Efficiency:

98%

Min Temp (F):

65°F

Max Temp (F):

145°F

Max Operating Pressure:

150 psi

Amperage:

12

Voltage:

120v

Weight (lbs):

15.5 lbs

Height (Inches):

13.75"

Width (Inches):

13-3/4"

Depth (Inches):

10-3/4"

Fuel Type:

Electric

Installation Type:

Indoor Only

Application:

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Capacity (Gallons)
Water Connection
Efficiency
Voltage
Height (Inches)

You May Also Need

30" Braided Stainless Steel Hose Faucet Connector (3/8" Compression x 1/2" FIP)
SKU: BFC30
Bluefin

12 Replacement Parts

Knob, 87387044440
SKU: 87387044440
Bosch
Water Heater Mounting Bracket, 87387044430
SKU: 87387044430
Bosch
Nut M6, 87387044490
SKU: 87387044490
Bosch
Anode D:14 L:131 M4, 7738007315
SKU: 7738007315
Bosch
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.94 out of 16 reviews
100% would recommend this product
4.94
out of 16 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
94%
4 star
6%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 16 reviews

Great Replacement

It was a perfect replacement for my existing point of use electric hot water heater.
Alan
Buena Vista, CO
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very good product.

I am using it for hot water for an outdoor cleaning tank.
Rick
17331
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked as intended

Easy to mount and install. Plug in and it's ready to use
Jeff
Philadelphia
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product and service

Our water heater went out the week before Thanksgiving. We had a crowd coming and we knew we had to get a heater quickly. We ordered the new water heater with the confirmation that it would arrive by Tuesday. The heater arrived on Monday! My son had it hooked up with an hour.
Mimi
NIPOMO
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect product

Perfect for our studio sink
Hazel
Orcas island
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The "point of use" water heater is really nice.

This water heater is used at the kitchen sink and provides instant hot water now. Before, we had to wait for the water to get hot from the central main water heater. It wii really be nice this winter. Easy to install and works great. Would recommend it for anyone thinking of using it for a similar purpose.
Sky King
Texas
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Identical replacement for our leaking 6 year old Bosch ES2.5

This unit is located under the kitchen sink, serving as a hot water temperature booster for on-demand sink faucet and dishwasher use (in conjunction with a Rheem Tankless Water heater located about 25 feet away). Here in SoCal, we have extremely hard water with lots of minerals causing buildup. We opted to skip filing a claim against Bosch's seven year warranty, as it requires annual inspection and maintenance of the ANODE. Oops!
Dan the LAN MAn
Poway, CA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

Good quality and prompt delivery
Tommy
New York City
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would use the company again

Received promptly and was just what I ordered.
Jim
Sacramento California
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Tired of waiting on hot water - this is great option

It would take about a minute for the hot water to travel from our hot water heater in the attic, to the slab, and up through the slab to our kitchen sink. Every time we turned on the hot water. We installed this in the kitchen and now we have hot water within 5 sec. Should have done this years ago!
Kathy W
Pensacola, FL
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: is the pressure relief valve included?

Asked by Ron 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, the pressure relief valve is included.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy