Apply to be a TradeMaster!
Main product image of 1" Stainless Steel Check Valve, 400 PSI
Magnifying glass
Hover image to zoom

1" Stainless Steel Check Valve, 400 PSI

Brand:
Boshart
SKU:
17-4201SS2
Rating:
(3)
Q&A:
(0)
1" Stainless Steel Check Valve, 400 PSI
Magnifying glass
Hover image to zoom
$83.31 each
In Stock
In Stock
Get 11 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Material
Stainless Steel
Product Highlight: Connection Type
FNPT x FNPT Connection

Description

–
  • #303 Stainless Steel body
  • Temp Max 180°F (80°C)
  • Pressure Max 400 PSI
  • Stainless Steel spring and plastic poppets
  • Nitrile (Buna-N) sea

Specs

–
Material:

Stainless Steel

Size:

1"

Connection Method:

Threaded

Connection Type:

FNPT x FNPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I would buy this product again

Well pump, great quality, good pricing
Ed
Indianapolis,In
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again.

Check valve met my needs for a water well.
Rob
macon, ga
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Put in a new well pump needed a good quality check valve made stainless steel our water is a little acidic, brass just can't do it.
Jack
Bostic North Carolina
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy