Apply to be a TradeMaster!
Main product image of 1" ProPEX Stainless Steel Male Threaded Adapter
Magnifying glass
Hover image to zoom
1" ProPEX Stainless Steel Male Threaded Adapter
Magnifying glass
Hover image to zoom
$53.19 each
In Stock
In Stock
Get 15 Wed, Nov 18
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Material
Stainless Steel
Product Highlight: Warranty
25 Year (Limited) Warranty

Description

–
ProPEX Stainless Steel Male Threaded Adapters transition Uponor AquaPEX tubing to reverse osmosis units. Due to the aggressive nature of conditioned water produced by reverse osmosis, de-ionization and distillation, ProPEX Stainless Steel Fittings are manufactured from 316 stainless steel, and fully comply with CSA B137.5.

Note: ProPEX Tool is required. Purchase ProPEX Rings separately.

Specs

–
Size:

1"

PEX Size:

1"

Material:

Stainless Steel

Warranty:

25 Year (Limited)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1" ProPEX Full Port Brass Commercial Ball Valve, SS Ball and Stem (Lead Free)
SKU: LFC4821010SS
Uponor (Wirsbo)

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great Product

Bought some of these to use on our 1" well supply line and wanted parts that would out live us and stand up to untreated water. The adapter came in and was in prestine condition / good quality and works like a champ.
Overflow
Akron, Ohio
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy