Apply to be a TradeMaster!
Main product image of 1" X 10" MPT Stainless Steel Union Tank Tee Package, 40-60 PSI
Magnifying glass
Hover image to zoom

1" X 10" MPT Stainless Steel Union Tank Tee Package, 40-60 PSI

Brand:
Boshart
SKU:
TFP-ST252UJ24
Rating:
(15)
Q&A:
(0)
1" X 10" MPT Stainless Steel Union Tank Tee Package, 40-60 PSI
Magnifying glass
Hover image to zoom
$168.30 each
In Stock
In Stock
Get 35 Tomorrow, Oct 16
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1" Connection
Product Highlight: Material
Stainless Steel
Product Highlight: Min Pressure (PSI)
40 PSI
Product Highlight: Max Pressure (PSI)
60 MAX PSI

Description

–
The 1" MPT Stainless Steel Union Tank Tee Package consist of:

1) Tank Tee: 07ST-25-2U
  • Tank Connection: 1" MPT
  • In Line Connection: 1" MPT X 3/4" FPT
  • Centre End Length: 10"
  • Drain/Relief Ports: (2) 1/2" FPT
2) Hose Bibb: SSHB52-05
  • Inlet Connection: 1/2" MPT
  • Outlet Connection: 3/4" GHT
  • Max Pressure Rating: 200 PSI
  • Max Temp Rating: 248°F (120°C)
3) Pressure Gauge: PGS25-100
  • 2-1/2 Dial Stainless Steel Pressure Gauges - Lower & Center Back Mount
  • Dual Range: 0-100 PSI
  • Accuracy: +/- 1.5% Full Scale Value
  • Stainless Steel Internals and Connection
  • Maximum Media Temperature: 140°F (60°C)
  • Ideal for use in corrosive environments
4) Pressure Switch: FSG2J24
  • Connection:1/4" MPT
  • PSI: 40 - 60 PSI
  • Motor Capacity: 1.5HP @ 120V / 2HP @ 230V
5) Nipple: SS304N-0230
  • Size: 1/4" x 3"
6) Relief Valve: SSRVN05-075
  • Size In: 1/2" MPT
  • Size Out: 1/2" FPT
  • PSI: 75 PSI

Specs

–
Package Type:

Tank Tee Package

Connection Size:

1"

Tank Connection:

1" MPT

Material:

Stainless Steel

Application:

Accessory

Min Pressure (PSI):

40

Max Pressure (PSI):

60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.73 out of 15 reviews
93% would recommend this product
4.73
out of 15 Reviews
93% would recommend this product
WRITE A REVIEW
5 star
93%
4 star
0%
3 star
0%
2 star
0%
1 star
7%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Better than Brass

I replaced my T bar with the typical brass parts, and they failed in under 3 years. Rotted from the inside out. Very glad to find these parts in stainless, my water source just kills brass. I'll only buy stainless from now on. Not worth doing it twice.
VS

Most Liked Negative Review

I would not buy again

I didn't not like the way everything screwed together. there weren't any leaks, but I was sure there would be. The products tightened up quickly. Completely different than brass piping.
Showing 1-10 of 15 reviews

Yes

I like that it was stainless steel. The pressure switch box along with the pressure gauge works perfectly fine. The drain faucet works fine except the water exists with a wide pattern.
Ten
Granite Falls N. C.
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Used for well pump pressure tank application. Work great 👍
Tom
NJ
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality components

Good set of components, perfect replacement for old setup that needed replacement. Ball valve is good choice, Guage easy to read.
Readdude
NJ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good

Worked well, seems good quality. No leaks, pressure settings and gauge were accurate. Used stainless steel teflon tape and sealant on stainless steel threads as recommended. Found I needed considerable torque on large threads to eliminate leaks.
sk11
New Jersey
2 years ago
Was this review helpful to you?

Quality Product

Stainless Steel well gauge, pressure control assembly made install a breeze.
JC
NJ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would not buy again

I didn't not like the way everything screwed together. there weren't any leaks, but I was sure there would be. The products tightened up quickly. Completely different than brass piping.
ram plumber
ny
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worth The Wait

I installed this TEE package on the WX-203 I ordered from supplyhouse. This stainless steel package was backordered - so I had to wait an extra 2+ weeks to receive it. It was packed well, and so far, after installation, all is good.
GWS
Dunkirk, Maryland
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Better than Brass

I replaced my T bar with the typical brass parts, and they failed in under 3 years. Rotted from the inside out. Very glad to find these parts in stainless, my water source just kills brass. I'll only buy stainless from now on. Not worth doing it twice.
Diy'er
Maryland
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Walla Walla Be Ting (see translation)

Since I am here I believe I should say something. Did you hear it? I said it out loud.
Willing Human
United States of 'Merica
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Finally all plumbing from bottom of well to well tank all stainless steel and plastic! Won't have to worry for quite a few years about that plumbing anymore.
Dieseldan
Vernon ct
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy