Apply to be a TradeMaster!
Main product image of 1" X 10" Center to End Union Tank Tee (Lead Free)
Magnifying glass
Hover image to zoom

1" X 10" Center to End Union Tank Tee (Lead Free)

Brand:
Boshart
SKU:
2-07TK-25-2NL
Rating:
(0)
Q&A:
(0)
1" X 10" Center to End Union Tank Tee (Lead Free)
Magnifying glass
Hover image to zoom
$35.22 each
In Stock
In Stock
Get 1 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Lead Free
Yes

Description

–
Specifications
  • Drain/Relief Ports (2) 1/2" FPT
  • Accessory Ports (2) 1/4" FPT
  • Tank Connection 1" MPT
  • Primary Material Brass
  • Centre End Length 10"
  • In-line Connection 1" MPT x 3/4" FPT
  • Product Model Short Description New: Solid Tank Tees

Specs

–
Tank Connection:

1" MPT

Material:

Brass

Lead Free:

Yes

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours:
Closed Now
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" Brass Relief Valve, Non-Adjustable, 100 PSI (Lead Free)
SKU: RVNB05-100NL
Boshart
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy