Apply to be a TradeMaster!
Main product image of 1/2" Brass Relief Valve, Non-Adjustable, 100 PSI (Lead Free)
Magnifying glass
Hover image to zoom

1/2" Brass Relief Valve, Non-Adjustable, 100 PSI (Lead Free)

Brand:
Boshart
SKU:
RVNB05-100NL
Rating:
(4)
Q&A:
(0)
1/2" Brass Relief Valve, Non-Adjustable, 100 PSI (Lead Free)
Magnifying glass
Hover image to zoom
$13.47 each
BOX UP & SAVE 14%
$115.20 box of 10
$11.52 each
In Stock
In Stock
Get 61 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Pressure Set Point
100 psi
Product Highlight: Connection Type
Male Threaded, Female Threaded Connection
Product Highlight: Material
Brass
Product Highlight: Lead Free
Yes

Description

–
Pressure relief valves are recommended for all cold water system installations - to protect against damage to piping and pressure tanks. Set at 100 PSI, ( ± ) 15% setting accuracy, field adjustments are not recommended.

These valves are not T & P valves that are required with water heaters.

Features
  • Brass body
  • Stainless steel spring and retaining screw
  • Buna N sealing disc

Specs

–
Size:

1/2"

Connection Type:

Male Threaded

Female Threaded

Pressure Set Point:

100 psi

Material:

Brass

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Pressure Switch, 40/60 PSI, 10 Amp, DPST
SKU: 9013FSG2J24
Telemecanique (Square D)

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Good

Good
M
Here
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Problem Solved.

Great price, quick shipping. the valve fixed the issue.
RayRepair
FL
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Satisfied Purchase

Product was as described. Good quality, easy install.
Hahnsolo
Rockies
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would purchase the item again.

no complains with product
jp
ct
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy