Apply to be a TradeMaster!
Main product image of 1" X 4-1/2" Center to End, No Lead Brass O-Ring Union Tank Tee
Magnifying glass
Hover image to zoom

1" X 4-1/2" Center to End, No Lead Brass O-Ring Union Tank Tee

Brand:
Boshart
SKU:
2-07TKO-25S-2UNL
Rating:
(4)
Q&A:
(0)
1" X 4-1/2" Center to End, No Lead Brass O-Ring Union Tank Tee
Magnifying glass
Hover image to zoom
$32.71 each
In Stock
In Stock
Get 19 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Lead Free
Yes

Description

–
Specifications
  • American Standard BUNA N O-ring used to ensure watertight connection
  • Center to End Length: 4"
  • Drain/Relief Ports: (2) 1/2"
  • Tank Connection: 1" MPT
  • In-Line Connection: 1" MPT x 3/4" FPT
  • Accessory O-Ring Ports: (2) 1/4"
  • No Lead
  • Third Party Certified to NSF/ANSI 372

Specs

–
Tank Connection:

1" MPT

Material:

Brass

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-4 of 4 reviews

A Good Deal

Got a well tank tee with a union for the price of a tee without a union.
saratogahandyman
upstate ny
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I needed!

To replace an older T that didn't have drainage, check valve. This unit replaced an old outdated T fitting to our WellMate Air Pressure tank.
YouTube Certified Plumber!
Ohio
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

very good product

This item fit perfect and was easy to install.
Dr. Heat
Catskill NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good quality, great price

Good quality, great price. Better then the big box stores
Matt
Brewster
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy