The Day Savers – A National Tradesmen Day Contest
Main product image of 1/4" Black Solid Plug
Magnifying glass
Hover image to zoom
1/4" Black Solid Plug
Magnifying glass
Hover image to zoom
$2.80 each
BOX UP & SAVE 12%
$183.75 box of 75
$2.45 each
In Stock
In Stock
Get 65 Tomorrow, Sep 4
Order by 6PM, receive Tomorrow
Size
1/4"
1-1/4"
This item replaces: J-BLPS-02, BLSP025

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1/4"
Product Highlight: Material
Malleable Iron
Product Highlight: Connection Type
Threaded Connection

Description

Note: The product's appearance may vary slightly from the images above. Minor visual differences, including color, will not change the product's function or performance.

Black Solid Plug

Specs

Size:

1/4"

Connection Type:

Threaded

Material:

Malleable Iron

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy