Apply to be a TradeMaster!
Main product image of 2-1/2" Black Solid Plug
Magnifying glass
Hover image to zoom

2-1/2" Black Solid Plug

Brand:
Boshart
SKU:
2-BLPS-25
Rating:
(0)
Q&A:
(0)
2-1/2" Black Solid Plug
Magnifying glass
Hover image to zoom
$15.81 each
In Stock
In Stock
Get 3 Mon, Oct 5
Order by 6PM, receive Monday
This item replaces: BLSP250, J-BLPS-25

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2-1/2"
Product Highlight: Material
Malleable Iron
Product Highlight: Connection Type
Threaded Connection

Description

–
Note: The product's appearance may vary slightly from the images above. Minor visual differences, including color, will not change the product's function or performance.

Black Solid Plug

Specs

–
Size:

2-1/2"

Connection Type:

Threaded

Material:

Malleable Iron

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy