Apply to be a TradeMaster!
Main product image of 2" Black Solid Plug
Magnifying glass
Hover image to zoom

2" Black Solid Plug

Brand:
Boshart
SKU:
2-BLPS-20
Rating:
(1)
Q&A:
(1)
2" Black Solid Plug
Magnifying glass
Hover image to zoom
$9.81 each
BOX UP & SAVE 14%
$126.45 box of 15
$8.43 each
In Stock
In Stock
Get 16 Mon, Oct 5
Order by 6PM, receive Monday
This item replaces: 2-BLPS-20, BLSP200, J-BLPS-20

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Material
Malleable Iron
Product Highlight: Connection Type
Threaded Connection

Description

–
Note: The product's appearance may vary slightly from the images above. Minor visual differences, including color, will not change the product's function or performance.

Black Solid Plug

Specs

–
Size:

2"

Connection Type:

Threaded

Material:

Malleable Iron

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy it again

Every time I order from Supply House everything from ordering to shipping is prompt and on time. They always have the parts that I need.
Buyer
Cleveland
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Hi, I have a customer who is asking for: 1" coupling NPT(Black Iron not cast or galvanized). Would your black pipe fittings be considered black iron?

Asked by Dan 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, our "Black" fittings are considered black iron. BLC100 would be the 1" coupling that you are looking for. https://www.supplyhouse.com/Bluefin-BLC100-1-Black-Coupling

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy