Apply to be a TradeMaster!
Main product image of 1-1/4" Black Solid Plug
Magnifying glass
Hover image to zoom

1-1/4" Black Solid Plug

Brand:
Boshart
SKU:
2-BLPS-12
Rating:
(0)
Q&A:
(0)
1-1/4" Black Solid Plug
Magnifying glass
Hover image to zoom
$3.78 each
BOX UP & SAVE 16%
$79.75 box of 25
$3.19 each
In Stock
In Stock
Get 6 Tomorrow, Nov 20
Order by 6PM, receive Tomorrow
Size: 
1-1/4"
3/4"
This item replaces: J-BLPS-12, 2-BLPS-12, BLSP125

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4"
Product Highlight: Material
Malleable Iron
Product Highlight: Connection Type
Threaded Connection

Description

–
Note: The product's appearance may vary slightly from the images above. Minor visual differences, including color, will not change the product's function or performance.

Black Solid Plug

Specs

–
Size:

1-1/4"

Connection Type:

Threaded

Material:

Malleable Iron

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy