Shop Resideo Sale
Main product image of 1/2" Poly PEX Crimp Coupling
Magnifying glass
Hover image to zoom

1/2" Poly PEX Crimp Coupling

Brand:
Boshart
SKU:
710P-C05
Rating:
(2)
Q&A:
(0)
1/2" Poly PEX Crimp Coupling
Magnifying glass
Hover image to zoom
$0.40 each
BOX UP & SAVE 5%
$9.50 box of 25
$0.38 each
In Stock
In Stock
Get 1,112 Tue, Nov 17
Order by today, receive Tuesday
This item replaces: PXLC050

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Clamp, Crimp
Product Highlight: Standards Met
ASTM F877, ASTM F2159, CSA B137.5 Standards Met
Product Highlight: Max Temp (F)
180°F Max Temp
Product Highlight: Max Pressure (PSI)
100 MAX PSI

Description

–
  • Lead Free
  • Certified to ASTM F2159/F877, NSF-PW, CSA B137.5
  • Pressure rating: 100 PSI at 180° F
  • Can be used with PEX Tubing manufactured to ASTM Standard F876-877
  • To be installed with regular pex crimp rings

Specs

–
Size:

1/2"

Max Temp (F):

180°F

Max Pressure (PSI):

100

Standards Met:

ASTM F877

ASTM F2159

CSA B137.5

Lead Free:

Yes

Tubing Compatibility:

PEX

Fitting System Compatibility:

Clamp

Crimp

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Max Temp (F)
Max Pressure (PSI)
Standards Met
Tubing Compatibility
CURRENT ITEM
1/2"
180°F
100
ASTM F877
ASTM F2159
CSA B137.5
PEX
1/2"
200°F
200
ASTM F1807
PEX
1/2"
200°F
200
CSA B137.5
ASTM F2159
NSF 14
NSF 61
NSF 372
ASTM F877
PEX
1/2"
200°F
200
ASTM F877
ASTM F1807
NSF
PEX

You May Also Need

1/2" Poly PEX Crimp Test Plug
SKU: 710P-P05
Boshart

Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great supply place with fast shipping.

I bought many Fitting for Pex pipe and got on time.
Mike
Pennsylvania
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

ok

like the brass ones better , but they work
kitchawan kid
south salem,ny
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy