Apply to be a TradeMaster!
Main product image of 1/2" PolyAlloy PEX Crimp Coupling
Magnifying glass
Hover image to zoom
1/2" PolyAlloy PEX Crimp Coupling
Magnifying glass
Hover image to zoom
$0.50 each
BOX UP & SAVE 12%
$22.00 box of 50
$0.44 each
In Stock
In Stock
Get 920 Tomorrow, Oct 1
Order by 6PM, receive Tomorrow

MANUALS (1)

Brochure

This item replaces: 710P-C05, 802003, PXLC050, 645PX2, 645XP2, 2216508089800, 4015050

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
PolyAlloy
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Crimp, Clamp
Product Highlight: Standards Met
ASTM F877, ASTM F2159, NSF-PW, CSA B137.5 Standards Met
Product Highlight: Max Temp (F)
180°F Max Temp

Description

–
  • Lead Free
  • Certified to ASTM F2159/F877, NSF-PW, CSA B137.5
  • Pressure rating: 100 PSI at 180° F
  • Can be used with PEX Tubing manufactured to ASTM Standard F876-877
  • To be installed with regular pex crimp rings

Specs

–
Size:

1/2"

Max Temp (F):

180°F

Max Pressure (PSI):

100

Standards Met:

ASTM F877

ASTM F2159

NSF-PW

CSA B137.5

Lead Free:

Yes

Tubing Compatibility:

PEX

Fitting System Compatibility:

Crimp

Clamp

Material:

PolyAlloy

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Fri

Compare Similar Products

Brand
Size
Max Temp (F)
Max Pressure (PSI)
Standards Met
Tubing Compatibility
CURRENT ITEM
1/2"
180°F
100
ASTM F877
ASTM F2159
NSF-PW
CSA B137.5
PEX
1/2"
200°F
200
ASTM F1807
PEX
Boshart
1/2"
180°F
100
ASTM F877
ASTM F2159
NSF-PW
CSA B137.5
PEX
1/2"
200°F
200
CSA B137.5
ASTM F2159
NSF 14
ASTM F877
NSF 372
NSF 61
PEX

You May Also Need

3/4" x 1/2" x 1/2" PolyAlloy PEX Crimp Reducing Tee
SKU: PPRT3411
Everflow

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

EXTREMELY HAPPY

I searched high and low for the connectors I needed and finally found them here. I wasn't even confident that I was going to receive the right ones. But, they worked perfectly and arrived in two days as promised. This supplier exceeded all my expectations. I'm EXTREMELY happy I found them.
Lego Grandma
Illinois
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy