Shop Resideo Sale
Main product image of 3/4" Poly PEX Crimp Tee
Magnifying glass
Hover image to zoom

3/4" Poly PEX Crimp Tee

Brand:
Boshart
SKU:
710P-T07
Rating:
(1)
Q&A:
(0)
3/4" Poly PEX Crimp Tee
Magnifying glass
Hover image to zoom
$1.56 each
BOX UP & SAVE 14%
$33.50 box of 25
$1.34 each
In Stock
In Stock
Get 874 Tue, Nov 17
Order by today, receive Tuesday
This item replaces: PPTE0034, 4097577, 2246012121200

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Crimp, Clamp
Product Highlight: Standards Met
ASTM F877, ASTM F2159, CSA B137.5 Standards Met
Product Highlight: Max Temp (F)
180°F Max Temp
Product Highlight: Max Pressure (PSI)
100 MAX PSI

Description

–
  • Lead Free
  • Certified to ASTM F2159/F877, NSF-PW, CSA B137.5
  • Pressure rating: 100 PSI at 180° F
  • Can be used with PEX Tubing manufactured to ASTM Standard F876-877
  • To be installed with regular pex crimp rings

Specs

–
Size:

3/4"

Max Temp (F):

180°F

Max Pressure (PSI):

100

Standards Met:

ASTM F877

ASTM F2159

CSA B137.5

Lead Free:

Yes

Tubing Compatibility:

PEX

Fitting System Compatibility:

Crimp

Clamp

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Tubing Compatibility
Fitting System Compatibility
CURRENT ITEM
Product Image of 3/4" Poly PEX Crimp Tee
3/4" Poly PEX Crimp Tee
SKU: 710P-T07
(1)
PEX
Crimp
Clamp
PEX
Clamp
Crimp
PEX
Crimp
Clamp

You May Also Need

1/2" Poly PEX Crimp Coupling
SKU: 710P-C05
Boshart

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I will buy again!

Great product and good price!
NATO
Alabama
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy