Apply to be a TradeMaster!
Main product image of 1-1/4" MPT x 1" Insert Male Adapter - Extra Long (Lead Free)
Magnifying glass
Hover image to zoom

1-1/4" MPT x 1" Insert Male Adapter - Extra Long (Lead Free)

Brand:
Boshart
SKU:
BMAXL-125-100NL
Rating:
(2)
Q&A:
(0)
1-1/4" MPT x 1" Insert Male Adapter - Extra Long (Lead Free)
Magnifying glass
Hover image to zoom
$25.23 each
BOX UP & SAVE 14%
$108.35 box of 5
$21.67 each
In Stock
In Stock
Get 1 Thu, Oct 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4" x 1"
Product Highlight: Material
Bronze
Product Highlight: Connection Type
MNPT x Insert Connection
Product Highlight: Lead Free
Yes

Specs

–
Size:

1-1/4" x 1"

Product Type:

Male Adapter

Material:

Bronze

Connection Type:

MNPT x Insert

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Product Type
Material
Connection Type
Lead Free
1-1/4" x 1"
Male Adapter
Bronze
MNPT x Insert
Yes
1-1/4" x 1"
1"
1-1/4"
Male Adapter
Bronze
MNPT x Insert
Yes

You May Also Need

1-1/4" MPT x Insert Male Adapter - Extra Long (Lead Free)
SKU: BMAXL-125NL
Boshart

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Quality was good and threads tapered well

extra long barbs enables one to get 3 clamps for extra hold with PE piping.
tombilliodeaux
Opelousas, Louisiana
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A+ Thank you

Used this fitting on my well pump
Ron
Northford ct.
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy