Apply to be a TradeMaster!
Main product image of 1" x 10" Stainless Steel O-Ring Solid Tank Tee
Magnifying glass
Hover image to zoom

1" x 10" Stainless Steel O-Ring Solid Tank Tee

Brand:
Boshart
SKU:
07ST-25-2
Rating:
(1)
Q&A:
(0)
1" x 10" Stainless Steel O-Ring Solid Tank Tee
Magnifying glass
Hover image to zoom
$41.05 each
In Stock
In Stock
Get 5 Tue, Sep 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Stainless Steel
Product Highlight: Connection Size
1" Connection

Description

1" x 10" Stainless Steel O-Ring Solid Tank Tee

Specs

Material:

Stainless Steel

Connection Size:

1"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

1" Threaded Spring Loaded Check Valve (Stainless Steel)
SKU: 17CVSS-100
Boshart

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Couldn't be happier

Superb product and service.
Michael
NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy