Apply to be a TradeMaster!
Main product image of 3/4" x 1/2" Stainless Steel Relief Valve, Non-Adjustable, 100 PSI (Lead Free)
Magnifying glass
Hover image to zoom

3/4" x 1/2" Stainless Steel Relief Valve, Non-Adjustable, 100 PSI (Lead Free)

Brand:
Boshart
SKU:
SSRVN07-100
Rating:
(3)
Q&A:
(0)
3/4" x 1/2" Stainless Steel Relief Valve, Non-Adjustable, 100 PSI (Lead Free)
Magnifying glass
Hover image to zoom
$16.70 each
BOX UP & SAVE 5%
$158.00 box of 10
$15.80 each
In Stock
In Stock
Get 18 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2", 3/4"
Product Highlight: Pressure Set Point
100 psi
Product Highlight: Connection Type
Male Threaded, Female Threaded Connection
Product Highlight: Material
Stainless Steel
Product Highlight: Lead Free
Yes

Description

–
Pressure relief valves are recommended for all cold water system installations - to protect against damage to piping and pressure tanks. Set at 100 PSI, ( ± ) 15% setting accuracy, field adjustments are not recommended.

Specs

–
Size:

1/2"

3/4"

Connection Type:

Male Threaded

Female Threaded

Pressure Set Point:

100 psi

Material:

Stainless Steel

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.67 out of 3 reviews
100% would recommend this product
4.67
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I would buy this product again

The valve I had started leaking. I replaced it with this valve and it fixed the problem. No more dripping.
Gary
Hillsboro, OR
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Rare

Hard to find part
Well digger
Mooresburg Tn
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would by this product again

Installed on well water supply line
None
LaPorte Ind
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy